Shop All Digital Calipers
Insize
Digital Caliper, SS, 0-6"/0-150mm Range
Mfr # 1110-150A
Zoro # G2547279
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0005 in/0.01 mm
- Accuracy +/--0.0012 in
- Features Digital Display to Turn Power Back On
- Includes Hard Plastic Case
- Jaw Depth 1 37/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 1110-150A
- Zoro # G2547279
- Country of Origin China
- Category Digital Calipers
Dimensions
Jaw Depth | 1 37/64 in |
Dimension Type | Inch/Metric |
Measures Inside Dimension | Yes |
Measures Depth | Yes |
Measures Outside Dimension | Yes |
Jaw Depth - Upper Jaw | 5/8 in |
Battery Size | CR2032 |
Depth Rod Shape | Rectangular |
Description
Carbide Jaw 4-Way Digital Caliper, Caliper Range 0-6 in /0-150mm, Resolution 0.0005 in/0.01 mm, IP Rating Not Rated, SPC Output Yes, Accuracy +/--0.0012 in, Caliper Material Stainless Steel, Absolute Positioning Yes, Jaw Depth 1 37/64 in, Long Form Calibration Certificate No, Features Digital Display to Turn Power Back On, Standards NIST
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 33.00mm Reduced Shank HSS Drill Bit 1/2" Shank (DWDRSD33.0MM)
- MIDWEST Straight Cut Magsnip, 3-1/3" Cut Length, Straight/Wide Curves, 13" (MWT-1200)
- MITUTOYO Parts 167-159 19" (167-159)
- VEGA Phillips-Square Combo 2 Insert Bit x 1 (125QRV2)
- INSIZE Fractional Digital Caliper, SS, 3" Jaw D (1102-300)
- INSIZE Cable for Digital Calipers (7302-21)
- INSIZE Digital Caliper, SS, 0-8"/0-200mm Range (1114-200A)
- INSIZE Digital Caliper, SS, 0-6"/0-150mm Range (1161-150A)
- INSIZE Digital Caliper, SS, 0-6"/0-150mm Range (1188-150A)
- INSIZE Digital Caliper, SS, 0-12"/0-300mm Range (1130-300)
- MITUTOYO Digital Caliper, 1-3/16" Jaw Depth, Steel (573-701-20)
- Insize Digital Calipers