Shop All Digital Calipers
Insize
Digital Caliper, SS, 0-6"/0-150mm Range
Mfr # 1108-150CAL
Zoro # G2551442
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0005 in/0.01 mm
- Accuracy +/-0.0008 in
- Features Electronic Caliper
- Includes Hard Plastic Case
- Jaw Depth 1 37/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 1108-150CAL
- Zoro # G2551442
- Country of Origin China
- Category Digital Calipers
Dimensions
Jaw Depth | 1 37/64 in |
Dimension Type | Inch/Metric |
Measures Outside Dimension | Yes |
Measures Depth | Yes |
Jaw Depth - Upper Jaw | 5/8 in |
Measures Inside Dimension | Yes |
Depth Rod Shape | Rectangular |
Battery Size | CR2032 |
Description
4-Way Digital Caliper, Caliper Range 0-6 in /0-150mm, Resolution 0.0005 in/0.01 mm, IP Rating Not Rated, SPC Output Yes, Accuracy +/-0.0008 in, Caliper Material Stainless Steel, Absolute Positioning Yes, Jaw Depth 1 37/64 in, Long Form Calibration Certificate Yes, Features Electronic Caliper, Standards NIST
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Step Drill Bit #15 Double Fluted 7/8 to 1-3/8-Inch (KTSB15)
- MILESCRAFT Sigcrafter Wood Carving Sign Making Template Kit for Routers (1206)
- DIABLO 2-1/8" Carbide Tipped Hole Saw (DHS2125CT)
- URREA 3/8" Drive SAE, 13 pcs (52130)
- INSIZE Digital Caliper, SS, 0-0-24"/0-6mm Range (1180-6)
- INSIZE Digital Caliper, SS, 0-80"/0-2000mm Range (1131-80)
- INSIZE Fractional Digital Caliper, SS, 2" Jaw D (1102-200)
- INSIZE Digital Caliper, SS, 0-12"/0-300mm Range (1114-300A)
- INSIZE Digital Caliper, SS, 0-6"/0-150mm Range (1188-150A)
- INSIZE Digital Caliper, SS, 0-8"/0-200mm Range (1130-200)
- MITUTOYO Caliper, Digimatic, 8"/200mm (500-163-30)
- Insize Digital Calipers