Shop All Digital Calipers
Insize
Digital Caliper, SS, 0-40"/0-1000mm Range
Mfr # 1135-1002
Zoro # G2547568
product price: $1,401.99
/ea
Free Shipping & Returns
$1,401.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0005 in/0.01 mm
- Accuracy +/-0.0031 in
- Features Electronic Caliper with Interchangeable Points
- Includes Hard Plastic Case
- Jaw Depth 5 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 1135-1002
- Zoro # G2547568
- Country of Origin China
- Category Digital Calipers
Dimensions
Jaw Depth | 5 7/8 in |
Dimension Type | Inch/Metric |
Measures Inside Dimension | Yes |
Jaw Depth - Upper Jaw | 2 5/16 in |
Battery Size | CR2032 |
Measures Outside Dimension | Yes |
Measures Depth | No |
Description
Long Range Digital Calipers, Caliper Range 0-40 in /0-1000mm, Resolution 0.0005 in/0.01 mm, IP Rating Not Rated, SPC Output Yes, Accuracy +/-0.0031 in, Caliper Material Stainless Steel, Absolute Positioning Yes, Jaw Depth 5 7/8 in, Long Form Calibration Certificate No, Features Electronic Caliper with Interchangeable Points, Includes Hard Plastic Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC Grey Pneumatic Corp. GY9021 1 in. Drive Standard Length Fractional Socket Set (GY9021)
- WESTWARD Silver/Deming Drill, 19/32, HSS, 118 Deg (4UM64)
- KRAFT TOOL Western Style Hand Edg, 6"x6" 1/2"R 1/2"L (CF1212SEPF)
- UNIVERSAL TOOL 1/2" Ratchet (UT2010)
- INSIZE Digital Caliper, 0-4-12"/10-300mm Range (1179-300)
- INSIZE Fractional Digital Caliper, SS, 2" Jaw D (1102-200)
- INSIZE Digital Caliper, SS, 1-8"/25-200 mm Range (1120-200A)
- INSIZE Digital Caliper, SS, 0-12"/0-300mm Range (1118-300B)
- INSIZE Digital Caliper, SS, 0-6"/0-150mm Range (1119-150)
- INSIZE Digital Caliper, SS, 0-8"/0-200mm Range (1108-200)
- IGAGING EZ Cal 0-6" Black Electronic Caliper - 100-333-8B (100-333-8B)
- Insize Calipers & Accessories