Shop All Digital Calipers
Insize
Digital Caliper, SS, 0-40"/0-1000mm Range
Mfr # 1133-40
Zoro # G2547601
product price: $1,672.99
/ea
Free Shipping & Returns
$1,672.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0005 in/0.01 mm
- Accuracy +/-0.0031 in
- Features Electronic Caliper with Interchangeable Points
- Includes Hard Plastic Case
- Jaw Depth 5 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 1133-40
- Zoro # G2547601
- Country of Origin China
- Category Digital Calipers
Dimensions
Jaw Depth | 5 7/8 in |
Dimension Type | Inch/Metric |
Jaw Depth - Upper Jaw | 2 5/16 in |
Battery Size | CR2032 |
Measures Outside Dimension | Yes |
Measures Inside Dimension | Yes |
Measures Depth | No |
Description
Long Range Nib/Standard Jaw Digital Caliper, Caliper Range 0-40 in /0-1000mm, Resolution 0.0005 in/0.01 mm, IP Rating Not Rated, SPC Output Yes, Accuracy +/-0.0031 in, Caliper Material Stainless Steel, Absolute Positioning Yes, Jaw Depth 5 7/8 in, Long Form Calibration Certificate No, Features Electronic Caliper with Interchangeable Points, Includes Hard Plastic Case
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Elite Series SS, 8"x8" 1/2"R (CFE108K)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (305081)
- PROTO 1/2 in Drive, 1/2 in 6 pt SAE Socket, 6 Points (J7316H)
- DRILL AMERICA 2" HSS 5MT Taper Shank Drill Bit (DWDTS2INCH)
- INSIZE Fractional Digital Caliper, SS, 2" Jaw D (1102-200)
- INSIZE Digital Caliper, SS, 0-24"/0-600mm Range (1133-24)
- INSIZE Digital Caliper, 2-1/2" Jaw Depth, SS (1196-300)
- INSIZE Digital Caliper, SS, 0-4-6"/10-150mm Range (1192-150A)
- INSIZE Digital Caliper, 0-43-6"/11-150mm Range (1520-150)
- INSIZE Digital Caliper, SS, 0-6"/0-150mm Range (1110-150A)
- SEGOMO TOOLS Segomo Basics 6" Electronic Digital Calipers (TDQ07040A)
- Insize Precision Measuring Tools