Shop All Digital Calipers
Insize
Digital Caliper, SS, 0-40"/0-1000mm Range
Mfr # 1131-40
Zoro # G2547540
product price: $1,644.99
/ea
Free Shipping & Returns
$1,644.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0005 in/0.01 mm
- Accuracy +/-0.0031 in
- Features Electronic Caliper with Interchangeable Points
- Includes Hard Plastic Case
- Jaw Depth 5 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 1131-40
- Zoro # G2547540
- Country of Origin China
- Category Digital Calipers
Dimensions
Jaw Depth | 5 7/8 in |
Measures Inside Dimension | No |
Dimension Type | Inch/Metric |
Battery Size | CR2032 |
Measures Outside Dimension | Yes |
Measures Depth | No |
Description
Nib Jaw Digital Caliper, Caliper Range 0-40 in /0-1000mm, Resolution 0.0005 in/0.01 mm, IP Rating Not Rated, SPC Output Yes, Accuracy +/-0.0031 in, Caliper Material Stainless Steel, Absolute Positioning Yes, Jaw Depth 5 7/8 in, Long Form Calibration Certificate No, Features Electronic Caliper with Interchangeable Points, Includes Hard Plastic Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Dial Indicator, 0 in to 1 in, White (2416A-10)
- OSG Pipe Tap, 1/2"-14, Taper, 4 Flutes, NPT (1252101)
- SPOTNAILS Ps5016 Upholstery Stapler For 20-Gauge 1/2" Crown Staples, 1/8 - 9/16" (PS5016)
- WIDIA Thread Forming Tap, 3/8"-16, Semi-Bottoming, TiCN, 5 Flutes (GT245017)
- INSIZE Digital Caliper, SS, 0-12"/0-300mm Range (1118-300B)
- INSIZE Digital Caliper, SS, 0-12"/0-300mm Range (1108-300)
- INSIZE Digital Caliper, 4-6-5-4"/115-135mm Range (2151-135)
- INSIZE Digital Caliper, SS, 0-12"/0-300mm Range (1186-300A)
- INSIZE Digital Caliper, SS, 0-6"/0-150mm Range (1183-150A)
- INSIZE Digital Caliper, SS, 0-3"/0-75 mm Range (1111-75A)
- MITUTOYO Dig Cal, IP67 Neck, I/M 6 In, .0005" (573-752-20)
- Insize Precision Measuring Tools