Shop All Digital Calipers
Insize
Digital Caliper, SS, 0-4-8"/10-200mm Range
Mfr # 1192-200A
Zoro # G2547933
product price: $416.99
/ea
Free Shipping & Returns
$416.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0005 in
- Accuracy +/-0.002 in, +/-0.08 mm
- Features Electronic Off Set Centerline Caliper
- Includes Hard Plastic Case
- Jaw Depth 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 1192-200A
- Zoro # G2547933
- Country of Origin China
- Category Digital Calipers
Dimensions
Jaw Depth | 1 in |
Battery Size | CR2032 |
Description
Offset Jaw Centerline Digital Caliper, Accuracy +/-0.002 in, +/-0.08 mm, Data Output Type Cable, Long Form Calibration Certificate No, Jaw Actuation Type Slide, Jaw Material Steel, Maximum Measurement - Inch 8 in, Battery Size CR2032, Caliper Material Steel, Case Type Plastic Case, Compatible SPC Cable Mfr. No. 7302-SPC5A/5B, Mfr. No. 7305-SPC2A, Mfr. No. 7306-20, Display Type Digital, Functions Auto-Power Off, , Includes Hard Plastic Case, Includes Battery Yes, Includes Case Yes, Jaw Depth 1 in
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/4" HSS Straight Flute Hand Reamer (DWRRHD1/4)
- CLE-LINE Straight Tap Wrench 240 Cle-Line #5 (C67202)
- METABO Cutting Blade Guard, For WEF 9-125 Quick (630355000)
- INSIZE Digital Caliper, SS, 0-6"/0-150mm Range (1187-150A)
- INSIZE Digital Caliper, 4-6-5-4"/115-135mm Range (2151-135)
- INSIZE Digital Caliper, SS, 0-6"/0-150mm Range (1130-150)
- INSIZE Digital Caliper, SS, 0-24"/0-600mm Range (1131-24)
- INSIZE Digital Caliper, 0-5-8.5"/12-212mm Range (1526-200)
- INSIZE Digital Caliper, 0-6"/0-150mm Range (1139-150)
- IGAGING iP54 EZ Brake Rotor Gauge - 100-048 (100-048)
- Insize Digital Calipers