Shop All Vernier Calipers
Insize
Digital Caliper, SS, 0-4-8"/10-200mm Range
Mfr # 1177-300E
Zoro # G6545959
product price: $572.99
/ea
Free Shipping & Returns
$572.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Electronic Back-Jaw Centerline Caliper
- Long Form Calibration Certificate No
- Resolution 0.0005 in/0.01 mm
- Caliper Material Steel
- Jaw Depth 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 1177-300E
- Zoro # G6545959
- Country of Origin China
- Category Vernier Calipers
Dimensions
Jaw Depth | 1/4 in |
Battery Size | CR2032 |
Measures Inside Dimension | No |
Description
Back Jaw Centerline Digital Caliper, Accuracy +/-0.0039 in, Data Output Type Cable, Long Form Calibration Certificate No, Jaw Actuation Type Slide, Jaw Material Steel, Maximum Measurement - Inch 12 in, Maximum Measurement - mm 300 mm, Measurements Outside, Battery Size CR2032, Caliper Material Steel, Case Type Plastic Case, Compatible SPC Cable Mfr. No. 7302-SPC5A/SPC5B, Mfr. No. 7305-SPC2A, Mfr. No. 7306-20, Mfr. No. 73505-A01/A02, Display Type Digital, Includes Hard Plastic Case
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL 14" L 1-7/8" Cap. Aluminum Pipe Wrench (72606)
- BIG HORN 4 Inch Hold Tite Hose Fitting Set (11652)
- OSG Carbide End Mill, 10.0mm D, 25mm Cut (402-3937-BN)
- PROTO 6 in Wire Stripper 20 to 10 AWG (J297)
- INSIZE Vernier Caliper, SS, 0 to 40"Range, 4"Jaw D (1211-40)
- INSIZE Vernier Caliper, 0 to 6" Range, 1.50"Jaw D (1205-1502E)
- INSIZE Digital Caliper, 0-8-20"/20-500mm Range (1192-500AE)
- INSIZE Vernier Caliper, 0 to 12"Range, 2.50"Jaw D (1205-3002E)
- INSIZE Vernier Caliper (1205-1502S)
- INSIZE Vernier Caliper, SS, 0 to 12"Range, 3"Jaw D (1211-12)
- MITUTOYO Vernier Caliper 600Mm/24Ft (160-153)
- Insize Calipers & Accessories