Shop All Digital Calipers
Insize
Digital Caliper, SS, 0-4-8"/10-200mm Range
Mfr # 1177-200
Zoro # G2547708
product price: $398.99
/ea
Free Shipping & Returns
$398.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caliper Grouping Digital Caliper
- Resolution 0.0005 in
- Accuracy +/-0.040 in, +/-0.10 mm
- Features Electronic Back-Jaw Centerline Caliper
- Includes Hard Plastic Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 1177-200
- Zoro # G2547708
- Country of Origin China
- Category Digital Calipers
Dimensions
Jaw Depth | 1/4 in |
Battery Size | CR2032 |
Measures Inside Dimension | No |
Description
Back Jaw Centerline Digital Caliper, Accuracy +/-0.040 in, +/-0.10 mm, Data Output Type Cable, Long Form Calibration Certificate No, Jaw Actuation Type Slide, Jaw Material Steel, Maximum Measurement - Inch 8 in, Measurements Outside, Battery Size CR2032, Caliper Material Steel, Case Type Plastic Case, Compatible SPC Cable Mfr. No. 7302-SPC5A/5B, Mfr. No. 7305-SPC2A, Mfr. No. 7306-20, Display Type Digital, Includes Hard Plastic Case, Includes Battery Yes, Includes Case Yes, Jaw Depth 1/4 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Wera 05056491001 SAE Socket & Bit Driver Set - 39 Piece (5056491001)
- DRILL AMERICA 9/64" Solid Carbide Drill Bit (DMOD9/64)
- DIABLO Carbide Plumbers Hole Saw Set, 13 pcs (DHS13SPLCT)
- WILTON Magnetic Jaw Cap, 6 1/2, Rubber, PK2 (R-6.5)
- INSIZE Digital Caliper, SS, 0-6"/0-150mm Range (1185-150A)
- INSIZE Digital Caliper, 1-18-12"/25-300mm Range (1178-300)
- INSIZE Digital Caliper, 3" Jaw Depth, Steel (2131-21)
- INSIZE Digital Caliper, SS, 0-12"/0-300mm Range (1108-300CAL)
- INSIZE Digital Caliper, SS, 0-8"/0-200mm Range (1108-200)
- INSIZE Digital Caliper, SS, 0-2"/0-50mm Range (1163-50A)
- STARRETT Electronic Digital Caliper, 0 to 12 In (798A-12/300)
- Insize Digital Calipers