Shop All Digital Calipers
Insize
Digital Caliper, SS, 0-4-6"/10-150mm Range
Mfr # 1192-150A
Zoro # G2547942
product price: $339.99
/ea
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caliper Grouping Digital Caliper
- Resolution 0.0005 in
- Accuracy +/-0.002 in, +/-0.06 mm
- Features Offset Centerline Caliper
- Includes Hard Plastic Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 1192-150A
- Zoro # G2547942
- Country of Origin China
- Category Digital Calipers
Dimensions
Jaw Depth | 1 in |
Battery Size | CR2032 |
Description
Offset Jaw Centerline Digital Caliper, Accuracy +/-0.002 in, +/-0.06 mm, Data Output Type Cable, Long Form Calibration Certificate No, Jaw Actuation Type Slide, Jaw Material Steel, Maximum Measurement - Inch 6 in, Battery Size CR2032, Caliper Material Steel, Case Type Plastic Case, Compatible SPC Cable Mfr. No. 7302-SPC5A/5B, Mfr. No. 7305-SPC2A, Mfr. No. 7306-20, Display Type Digital, Functions Auto-Power Off, , Includes Hard Plastic Case, Includes Battery Yes, Includes Case Yes, Jaw Depth 1 in
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Countersink, Single Flute, 60 Deg. Angle (C46125)
- RIDGID Groove Tool, Set 1-2 (50985)
- VICTORINOX SWISS ARMY Knife, Swiss Army, 14 Functions (1.4703-X5)
- SUPERIOR PARTS Aftermarket Ribbon Spring Set, Aluminum, Gold/Silver (SP 883-503)
- INSIZE Digital Caliper, SS, 0-6"/0-150mm Range (1110-150A)
- INSIZE Digital Caliper, SS, 0-6"/0-150mm Range (1187-150A)
- INSIZE Digital Caliper, SS, 1-6"/25-4-150mm Range (1120-150AE)
- INSIZE Digital Caliper, SS, 0-6"/0-150mm Range (1114-150A)
- INSIZE Digital Caliper, SS, 0-12"/0-300mm Range (1130-300)
- INSIZE Digital Caliper, SS, 0-6"/0-150mm Range (1183-150A)
- STARRETT Electronic Caliper With Long Jaws (F5005BZ-24/600)
- Insize Calipers & Accessories