Shop All Digital Calipers
Insize
Digital Caliper, SS, 0-300mm Range
Mfr # 1527-300
Zoro # G2551871
product price: $514.99
/ea
Free Shipping & Returns
$514.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0005 in/0.01 mm
- Accuracy +/-0.003 in, +/-0.08 mm
- Features Digital Back Type Ball Caliper with Buttons
- Includes Hard Plastic Case
- Jaw Depth 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 1527-300
- Zoro # G2551871
- Country of Origin China
- Category Digital Calipers
Dimensions
Jaw Depth | 13/16 in |
Battery Size | CR2032 |
Description
Interchangeable Ball Tip Digital Caliper, Accuracy +/-0.003 in, +/-0.08 mm, Data Output Type Cable, Long Form Calibration Certificate No, Jaw Actuation Type Slide, Jaw Material Steel, Battery Size CR2032, Caliper Material Steel, Case Type Plastic Case, Compatible SPC Cable Mfr. No. 7302-SPC5A/SPC5B, Mfr. No. 7305-SPC2A, Mfr. No. 7306-20A, Display Type Digital, Functions Auto-Power Off, Includes Hard Plastic Case, Includes Battery Yes, Includes Case Yes, Jaw Depth 13/16 in, IP Rating Not Rated
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXAIR Vortex Tube, 35 CFM, 2500 BtuH, NEMA 4X (4835SS)
- JAMESON Glow Rod Kit with 24 Feet of Fiberglass Fish Rod (7-36-23T)
- K TOOL INTL Handled Pry Bar W/ Steel Cap 32 (800Mm) (HPR/32)
- WESTWARD Screwdriver Set, 4 pcs, Multicomponent (401K87)
- INSIZE Digital Caliper, SS, 1-6"/25-4-150mm Range (1120-150AE)
- INSIZE Fractional Digital Caliper, SS, 2" Jaw D (1102-200)
- INSIZE Digital Caliper, 4" Jaw Depth, SS (1106-601)
- INSIZE Digital Caliper, SS, 0-6"/0-150mm Range (1108-150)
- INSIZE Digital Caliper, SS, 0-3"/0-75mm Range (1111-100A)
- INSIZE Digital Caliper, SS, 0-8"/0-200mm Range (1114-200A)
- MITUTOYO Absolute Digital Caliper, 0 to 8 In (500-734-20)
- Insize Precision Measuring Tools