Shop All Digital Calipers
Insize
Digital Caliper, SS, 0-24"/0-600mm Range
Mfr # 1151-600AE
Zoro # G2551372
product price: $1,419.99
/ea
Free Shipping & Returns
$1,419.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0005 in/0.01 mm
- Accuracy +/-0.002"/0.05mm
- Features On/Off Button, Zero Set, Preset
- Includes Carbide Tipped Scriber, Data Output
- Jaw Depth 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 1151-600AE
- Zoro # G2551372
- Country of Origin China
- Category Digital Calipers
Dimensions
Jaw Depth | 1 5/8 in |
Height Measurement Type | 1D |
Dimension Type | Inch/Metric |
Description
Item Digital Height Gauge, Construction Steel, Resolution 0.0005 in/0.01 mm, Range 0 in to 24 in/0 to 600 mm, Accuracy +/-0.002 In./0.05mm, Features On/Off Button, Zero Set, Preset, Includes Carbide Tipped Scriber, Data Output
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Star Grip With Steel Bushing, D=3/8-16, D1= 63, H=40, Form K, Tapped Blind Hole, Thermoplastic Black (K0153.2A41)
- MELIN TOOL CO Countersink, HSS, 1F, 82 deg., 1/2", Number of Flutes: 1 (HS1-1/2-82)
- ERGODYNE Cold Shrink Tool Trap, 1-3/4 to 2-1/2 In. (3726)
- STAHLWILLE TOOLS Ratchet tap holder Size2 range 4, 6-8 mm (77390002)
- INSIZE Digital Caliper, SS, 0-6"/0-150mm Range (1108-150CAL)
- INSIZE Digital Caliper, 0-4-12"/10-300mm Range (1179-300)
- INSIZE Digital Caliper, P1-P24 Range, 1/4" Jaw D (1181-M25A)
- INSIZE Digital Caliper, SS, 0-12"/0-300mm Range (1114-300A)
- INSIZE Digital Caliper, 0-43-6"/11-150mm Range (1520-150)
- INSIZE Digital Caliper, 2-1/2" Jaw Depth, SS (1196-300)
- STARRETT Caliper Electronic W/O Output 8"/200mm W/Plastic Case (EC799A-8/200)
- Insize Precision Measuring Tools