Shop All Digital Calipers
Insize
Digital Caliper, SS, 0-24"/0-600mm Range
Mfr # 1125-600
Zoro # G2551451
product price: $1,196.99
/ea
Free Shipping & Returns
$1,196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0005 in/0.01 mm
- Accuracy +/-0.002 in
- Features Universal Caliper
- Includes Hard Plastic Case
- Jaw Depth 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 1125-600
- Zoro # G2551451
- Country of Origin China
- Category Digital Calipers
Dimensions
Jaw Depth | 1 5/8 in |
Battery Size | CR2032 |
Measures Inside Dimension | No |
Description
Universal Digital Caliper, Accuracy +/-0.002 in, Data Output Type Cable, Long Form Calibration Certificate No, Jaw Actuation Type Slide, Jaw Material Steel, Maximum Measurement - Inch 24 in, Maximum Measurement - mm 600 mm, Measurements Outside, Battery Size CR2032, Caliper Material Steel, Case Type Plastic Case, Compatible SPC Cable Mfr. No. 7302-SPC1A/SPC1B, Mfr. No. 7305-SPC2, Mfr. No. 7306-20, Display Type Digital, Functions Auto-Power Off, Includes Hard Plastic Case, Includes Battery Yes
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 8 in 74 High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (74 02 200 T BKA)
- SANDS LEVEL & TOOL CO Professional Brass Bound Mahogany Le, 24 (SL12AB24)
- KIPP Ball Lock Pins, button head style, self-locking, stainless, metric (K0364.2306040)
- BETA Scriber Set, 4 pcs. (016870150)
- INSIZE Fractional Digital Caliper, SS, 2" Jaw D (1102-200)
- INSIZE Digital Caliper, SS, 9-6"/24-150mm Range (1121-150A)
- INSIZE Digital Caliper, SS, 0-24"/0-600mm Range (1133-24)
- INSIZE Digital Caliper, SS, 0-12"/0-300mm Range (1522-127)
- INSIZE Digital Caliper, SS, 0-6"/0-150mm Range (1108-150)
- INSIZE Digital Caliper, SS, 0-12"/0-300mm Range (1108-300CAL)
- ASIMETO 0-6" With Single Hook Asimeto Digital Depth Calipers (7322067)
- Insize Digital Calipers