Shop All Digital Calipers
Insize
Digital Caliper, SS, 0-2-8"/5-200mm Range
Mfr # 1189-200B
Zoro # G2547960
product price: $464.99
/ea
Free Shipping & Returns
$464.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0005 in/0.01 mm
- Accuracy +/-0.0028 in
- Features Electronic Arc Radius Caliper
- Includes Hard Plastic Case
- Jaw Depth 3 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 1189-200B
- Zoro # G2547960
- Country of Origin China
- Category Digital Calipers
Dimensions
Jaw Depth | 3 5/16 in |
Battery Size | CR2032 |
Measures Inside Dimension | Yes |
Description
Arc Radius Digital Caliper, Accuracy +/-0.0028 in, Data Output Type Cable, Long Form Calibration Certificate No, Jaw Actuation Type Slide, Jaw Material Steel, Maximum Measurement - Inch 8 in, Maximum Measurement - mm 200 mm, Measurements Inside, Battery Size CR2032, Caliper Material Steel, Case Type Plastic Case, Compatible SPC Cable Mfr. No. 7302-SPC5A/5B, Mfr. No. 7305-SPC2A, Mfr. No. 7306-20, Display Type Digital, Functions Auto-Power Off, Includes Hard Plastic Case, Includes Battery Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORONA TOOLS Digging Bar, 17 lb., 70" (BR 71090)
- MITUTOYO Digimatic Indicator, NIST, Battery (543-722BCAL)
- TRUE TEMPER 36 in L Replacement Sledge Hammer Handle, Wood (2036200)
- MILWAUKEE TOOL 1/2 in Drive IMPACT SOCKET SET, Metric, 14 pc. pcs (49-66-7013)
- INSIZE Digital Caliper, SS, 0-6"/0-150mm Range (1119-150)
- INSIZE Digital Caliper, SS, 0-35-6"/9-150mm Range (1176-150)
- INSIZE Digital Caliper, SS, 0-12"/0-300mm Range (1118-300B)
- INSIZE Digital Caliper, 3" Jaw Depth, Steel (2131-21)
- INSIZE Digital Caliper, SS, 0-12"/0-300mm Range (1193-300)
- INSIZE Digital Caliper, SS, 0-8"/0-200mm Range (1130-200)
- STARRETT Electronic Digital Caliper, 0 to 6 In (EC799A-6/150)
- Insize Digital Calipers