Shop All Digital Calipers
Insize
Digital Caliper, SS, 0-2-6"/5-150mm Range
Mfr # 1189-150B
Zoro # G2547927
product price: $379.99
/ea
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0005 in/0.01 mm
- Accuracy +/-0.0020 in
- Features Electronic Arc Radius Caliper
- Includes Hard Plastic Case
- Jaw Depth 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 1189-150B
- Zoro # G2547927
- Country of Origin China
- Category Digital Calipers
Dimensions
Jaw Depth | 2 1/2 in |
Battery Size | CR2032 |
Measures Inside Dimension | Yes |
Description
Arc Radius Digital Caliper, Accuracy +/-0.0020 in, Data Output Type Cable, Long Form Calibration Certificate No, Jaw Actuation Type Slide, Jaw Material Steel, Maximum Measurement - Inch 6 in, Maximum Measurement - mm 150 mm, Measurements Inside, Battery Size CR2032, Caliper Material Steel, Case Type Plastic Case, Compatible SPC Cable Mfr. No. 7302-SPC5A/5B, Mfr. No. 7305-SPC2A, Mfr. No. 7306-20, Display Type Digital, Functions Auto-Power Off, Includes Hard Plastic Case, Includes Battery Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL PRODUCTS HSS Live Center, 5 MT, Standard Point (10415)
- MORSE 1-3/4" Bi-Metal Hole Saw (MHSA28C)
- MORSE Carbide Hole Cutter, 1-1/4in. Hole, 1in. D (CTD20)
- MAHR Digital Indicator, 1086 WR, 1 in. Range (4337640)
- INSIZE Digital Caliper, 0-43-6"/11-150mm Range (1520-150)
- INSIZE Digital Caliper, SS, 0-6"/0-150mm Range (1108-150)
- INSIZE Cable for Digital Calipers (7302-21)
- INSIZE Digital Caliper, SS, 0-6-6"/15-150mm Range (1123-150A)
- INSIZE Digital Caliper, SS, 0-8"/0-200mm Range (1188-200A)
- INSIZE Digital Caliper, 1-18-12"/25-300mm Range (1178-300)
- MITUTOYO Digital Caliper, 0 to 60 In (552-315-10CAL)
- Insize Precision Measuring Tools