Shop All Digital Calipers
Insize
Digital Caliper, SS, 0-2-12"/5-300mm Range
Mfr # 1524-300
Zoro # G2548277
original price:
$569.99
5% off
new price: $535.99
/ea
Free Shipping & Returns
$535.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0005 in
- Accuracy +/-0.040 in, +/-0.10 mm
- Features Electronic Back-Jaw Edge to Center Buttons
- Includes Hard Plastic Case
- Jaw Depth 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 1524-300
- Zoro # G2548277
- Country of Origin China
- Category Digital Calipers
Dimensions
Jaw Depth | 1 in |
Battery Size | CR2032 |
Measures Inside Dimension | Yes |
Description
Back Jaw Centerline Digital Caliper, Accuracy +/-0.040 in, +/-0.10 mm, Data Output Type Cable, Long Form Calibration Certificate No, Jaw Actuation Type Slide, Jaw Material Steel, Maximum Measurement - Inch 12 in, Measurements Inside, Battery Size CR2032, Caliper Material Steel, Case Type Plastic Case, Display Type Digital, Includes Hard Plastic Case, Includes Battery Yes, Includes Case Yes, Jaw Depth 1 in, IP Rating Not Rated, Jaw Shape Back Jaw
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA .2840 HSS Straight Shank Chucking Reamer (DWRR.2840)
- KLEIN TOOLS Replacement Bit. #1 Phillips, 3/16-Inch Slotted (32482)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, T20, 1", PK5 (40L606)
- SLICE Box Cutter, Auto-Retract, 7/10"Wx6-7/10"Lx3-2/5"H, GYGN (SLI10503)
- INSIZE Digital Caliper, SS, 0-3"/0-75mm Range (1111-100A)
- INSIZE Digital Caliper, SS, 9-6"/24-150mm Range (1121-150A)
- INSIZE Digital Caliper, SS, 0-6"/0-150mm Range (1185-150A)
- INSIZE Digital Caliper, SS, 0-8"/0-200mm Range (1188-200A)
- INSIZE InSize 1108-150 0-6''/150MM Stainless Steel Digital Caliper W/ Data Output (1108-150)
- INSIZE Digital Caliper, SS, 0-5"/0-125mm Range (1162-125A)
- MAHR Digital Caliper, 0.0005in.Res, 40mm Jaw D (4103301)
- Insize Digital Calipers