Shop All Digital Calipers
Insize
Digital Caliper, SS, 0-18"/0-450mm Range
Mfr # 1135-451
Zoro # G2547610
product price: $570.99
/ea
Free Shipping & Returns
$570.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0005 in/0.01 mm
- Accuracy +/-0.002 in
- Features Electronic Caliper with Interchangeable Points
- Includes Hard Plastic Case
- Jaw Depth 3 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 1135-451
- Zoro # G2547610
- Country of Origin China
- Category Digital Calipers
Dimensions
Jaw Depth | 3 15/16 in |
Dimension Type | Inch/Metric |
Measures Outside Dimension | Yes |
Battery Size | CR2032 |
Jaw Depth - Upper Jaw | 1 3/4 in |
Measures Inside Dimension | Yes |
Measures Depth | No |
Description
Long Range Digital Calipers, Caliper Range 0-18 in /0-450mm, Resolution 0.0005 in/0.01 mm, IP Rating Not Rated, SPC Output Yes, Accuracy +/-0.002 in, Caliper Material Stainless Steel, Absolute Positioning Yes, Jaw Depth 3 15/16 in, Long Form Calibration Certificate No, Features Electronic Caliper with Interchangeable Points, Includes Hard Plastic Case
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG End Mill, Cobalt, 17/32, 4 FL, SGL Sq End, NC (5401600)
- TECHNIKS Collet Set, TG100, 1/16 in., 15 pcs. (04010-15S)
- CENTURY DRILL & TOOL Impact Pro Black Oxide Drill Bit, 7/32 in (24614)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 1 1/16 in Size, Standard Socket, Black Phosphate (49-66-6308)
- INSIZE Digital Caliper, SS, 0-24"/0-600mm Range (1135-601)
- INSIZE Digital Caliper, SS, 0-2-8"/5-200mm Range (1524-200)
- INSIZE Digital Caliper, SS, 9-6"/24-150mm Range (1121-150A)
- INSIZE Digital Caliper, SS, 0-6"/0-150mm Range (1110-150A)
- INSIZE Digital Caliper, 4" Jaw Depth, SS (1106-601)
- INSIZE Digital Caliper, SS, 1-8"/25-200 mm Range (1120-200A)
- FOWLER Xtra Value Plus 12"/300mm Electronic Caliper (541030120)
- Insize Digital Calipers