Shop All Digital Calipers
Insize
Digital Caliper, SS, 0-12"/0-300mm Range
Mfr # 1188-300A
Zoro # G2547890
product price: $305.99
/ea
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0005 in/0.01 mm
- Accuracy +/-0.0016 in
- Features Electronic Blade Caliper
- Includes Hard Plastic Case
- Jaw Depth 2 23/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 1188-300A
- Zoro # G2547890
- Country of Origin China
- Category Digital Calipers
Dimensions
Jaw Depth | 2 23/64 in |
Depth Rod Shape | Rectangular |
Jaw Depth - Upper Jaw | 0.7968 in |
Measures Depth | Yes |
Battery Size | CR2032 |
Measures Inside Dimension | Yes |
Description
Blade Jaw Digital Caliper, Accuracy +/-0.0016 in, Data Output Type Cable, Long Form Calibration Certificate No, Jaw Actuation Type Slide, Jaw Material Steel, Maximum Measurement - Inch 12 in, Maximum Measurement - mm 300 mm, Measurements 4-Way, Measures Depth Yes, Battery Size CR2032, Caliper Material Steel, Case Type Plastic Case, Compatible SPC Cable Mfr. No. 7302-SPC5A, Mfr. No. 7302-SPC5B, Mfr. No. 7305-SPC2A, Compatible Wireless Transmitter Mfr. No. 7306-20
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENRYU SILENCR SAWBLD 260MMX72T (SL-26072)
- KRAFT TOOL Round End ThinLine Pro Magnes, 16"x3-1/8 (CF064PFRE)
- STANLEY 4 lb Engineers Hammer, 14 in L Jacketed Fiberglass Handle, Steel Head (56-204)
- CRAFTSMAN Socket Extension 1/2" Dr, 5 1/2 in L, 1 Pieces, Full Polish (CMMT44133)
- INSIZE Digital Caliper, SS, 0-8"/0-200mm Range (1172-200)
- INSIZE Digital Caliper, SS, 0-12"/0-300mm Range (1114-300A)
- INSIZE Digital Caliper, SS, 0-6"/0-150mm Range (1167-150A)
- INSIZE Digital Caliper, SS, 0-12"/0-300mm Range (1522-127)
- INSIZE Digital Caliper, SS, 0-3"/0-75 mm Range (1111-75A)
- INSIZE Digital Caliper, 0-4-12"/10-300mm Range (1525-300)
- IGAGING EZ Cal 0-4" Black Electronic Caliper, with Easy To Read Super Large LCD Display, 100-100-8 (100-100-8)
- Insize Precision Measuring Tools