Shop All Digital Calipers
Insize
Digital Caliper, SS, 0-12"/0-300mm Range
Mfr # 1186-300A
Zoro # G2547793
Free Shipping & Returns
$486.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0005 in/0.01 mm
- Accuracy +/-0.0020 in
- Features Electronic Off Set Caliper
- Includes Hard Plastic Case
- Jaw Depth 2 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 1186-300A
- Zoro # G2547793
- Country of Origin China
- Category Digital Calipers
Dimensions
Jaw Depth | 2 5/16 in |
Battery Size | CR2032 |
Jaw Depth - Upper Jaw | 0.8125 in |
Measures Inside Dimension | Yes |
Description
Offset Jaw Digital Caliper, Accuracy +/-0.0020 in, Data Output Type Cable, Long Form Calibration Certificate No, Jaw Actuation Type Slide, Jaw Material Steel, Maximum Measurement - Inch 12 in, Maximum Measurement - mm 300 mm, Measurements Inside, Outside, Step, Battery Size CR2032, Caliper Material Steel, Case Type Plastic Case, Compatible SPC Cable Mfr. No. 7302-SPC5A/SPC5B, Mfr. No. 7305-A01/A02, Mfr. No. 7305-SPC2A, Mfr. No. 7306-20, Display Type Digital, Functions Auto-Power Off
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hand Tap Set, HSS, 5/16-18, H3 Limit, PK3 (5PXK5)
- DEWALT FLEXVOLT(R) 60V MAX* Table Saw (Tool Only) (DCS7485B)
- MILWAUKEE TOOL 2-1/2" X 22" One Piece SDS-MAX Tunnel Bit (48-20-5318)
- WILLIAMS 3/8" Dr, 9/64" Size, SAE Ball Hex Bit Socket, 6 Pts (35121)
- INSIZE Digital Caliper, SS, 0-2-8"/5-200mm Range (1524-200)
- INSIZE Digital Caliper, P1-P24 Range, 1/4" Jaw D (1181-M25A)
- INSIZE Digital Caliper, SS, 0-6"/0-150mm Range (1188-150A)
- INSIZE Fractional Digital Caliper, SS, 2" Jaw D (1102-150)
- INSIZE Digital Caliper, 0-4-12"/10-300mm Range (1179-300)
- INSIZE Digital Caliper, SS, 0-6"/0-150mm Range (1108-150CAL)
- MITUTOYO Digital Caliper, 1-9/16" Jaw Depth, Steel (573-721-20)
- Insize Precision Measuring Tools