Shop All Digital Calipers
Insize
Digital Caliper, SS, 0-12"/0-300mm Range
Mfr # 1168-300A
Zoro # G2547769
product price: $363.99
/ea
Free Shipping & Returns
$363.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0005 in/0.01 mm
- Accuracy +/-0.0028 in
- Features Electronic Drum Brake Caliper
- Includes Hard Plastic Case
- Jaw Depth 2 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 1168-300A
- Zoro # G2547769
- Country of Origin China
- Category Digital Calipers
Dimensions
Jaw Depth | 2 3/8 in |
Jaw Depth - Upper Jaw | 1.8125 in |
Battery Size | CR2032 |
Measures Inside Dimension | Yes |
Description
Drum Brake Digital Caliper, Accuracy +/-0.0028 in, Data Output Type Cable, Long Form Calibration Certificate No, Jaw Actuation Type Slide, Jaw Material Steel, Maximum Measurement - Inch 12 in, Maximum Measurement - mm 300 mm, Measurements Inside, Outside, Step, Battery Size CR2032, Caliper Material Steel, Case Type Plastic Case, Compatible SPC Cable Mfr. No. 7302-SPC5A/5B, Mfr. No. 7305-SPC2A, Mfr. No. 7306-20, Display Type Digital, Includes Hard Plastic Case, Includes Battery Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Spatter Resist C-Clamp, 4-1/4", 6200 lb. (404-P)
- BONDHUS Metric L-Shape Ball Hex Key, 4.5 mm Tip Size (15762)
- SK PROFESSIONAL TOOLS 3/8" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 11" L, Chrome Finish (80202)
- DISCO Halogen HeadLght Assrtmnt Adj Red Tray W/Clr Lid (8665RCP)
- INSIZE Digital Caliper, SS, 0-6"/0-150mm Range (1118-150B)
- INSIZE Digital Caliper, 4-6-5-4"/115-135mm Range (2151-135)
- INSIZE Digital Caliper, SS, 0-24"/0-600mm Range (1135-601)
- INSIZE Digital Caliper, SS, 0-6"/0-150mm Range (1108-150CAL)
- INSIZE Digital Caliper, SS, 0-6"/0-150mm Range (1110-150A)
- INSIZE Digital Caliper, SS, 0-0-24"/0-6mm Range (1180-6)
- MITUTOYO Digital Caliper, 0.01mm, 67 IP (550-311-20)
- Insize Calipers & Accessories