Shop All Digital Calipers
Insize
Digital Caliper, SS, 0-12"/0-300mm Range
Mfr # 1130-300
Zoro # G2547489
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0005 in/0.01 mm
- Accuracy +/--0.0012 in
- Features Left Handed Electronic Caliper with Interchangeable Points
- Includes Hard Plastic Case
- Jaw Depth 2 23/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 1130-300
- Zoro # G2547489
- Country of Origin China
- Category Digital Calipers
Dimensions
Jaw Depth | 2 23/64 in |
Battery Size | CR2032 |
Measures Inside Dimension | Yes |
Depth Rod Shape | Rectangular |
Jaw Depth - Upper Jaw | 51/64 in |
Measures Outside Dimension | Yes |
Dimension Type | Inch/Metric |
Measures Depth | Yes |
Description
Left-Handed Digital Caliper, Caliper Range 0-12 in /0-300mm, Resolution 0.0005 in/0.01 mm, IP Rating Not Rated, SPC Output Yes, Accuracy +/--0.0012 in, Caliper Material Stainless Steel, Absolute Positioning Yes, Jaw Depth 2 23/64 in, Long Form Calibration Certificate No, Features Left Handed Electronic Caliper with Interchangeable Points, Standards NIST
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPAX Gasket Cutter, Heavy Duty Metric, 26Pcs. (AX6100)
- LYNDEX-NIKKEN Collet, ER32, 1/2in (E32-032)
- MICRO 100 Runner Cutter - 2 Fl 10 Taper Ball (MRT-187-046)
- SUPER TOOL 7/16" Carbide 135 Deg. Jobber Length Drill Bit (50634)
- INSIZE Digital Caliper, SS, 0-6"/0-150mm Range (1161-150A)
- INSIZE Digital Caliper, SS, 0-6"/0-150mm Range (1187-150A)
- INSIZE Digital Caliper, SS, 0-6"/0-150mm Range (1185-150A)
- INSIZE Digital Caliper, 0-4-12"/10-300mm Range (1525-300)
- INSIZE Digital Caliper, SS, 0-12"/0-300mm Range (1108-300CAL)
- INSIZE Digital Caliper, SS, 1-8"/25-200 mm Range (1120-200A)
- IGAGING Electronic Outside Caliper, 8" - 35-OD8 (35-OD8)
- Insize Calipers & Accessories