Shop All Digital Calipers
Insize
Digital Caliper, SS, 0-12"/0-300mm Range
Mfr # 1110-300A
Zoro # G2547349
Free Shipping & Returns
$376.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Resolution 0.0005 in/0.01 mm
- Accuracy +/--0.0012 in
- Features Display to Turn Power Back On
- Includes Hard Plastic Case
- Jaw Depth 2 23/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 1110-300A
- Zoro # G2547349
- Country of Origin China
- Category Digital Calipers
Dimensions
Jaw Depth | 2 23/64 in |
Measures Outside Dimension | Yes |
Battery Size | CR2032 |
Depth Rod Shape | Rectangular |
Dimension Type | Inch/Metric |
Measures Inside Dimension | Yes |
Measures Depth | Yes |
Jaw Depth - Upper Jaw | 51/64 in |
Description
Carbide Jaw 4-Way Digital Caliper, Caliper Range 0-12 in /0-300mm, Resolution 0.0005 in/0.01 mm, IP Rating Not Rated, SPC Output Yes, Accuracy +/--0.0012 in, Caliper Material Stainless Steel, Absolute Positioning Yes, Jaw Depth 2 23/64 in, Long Form Calibration Certificate No, Features Display to Turn Power Back On, Standards NIST
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Insulated 1/4-Inch Nut Driver, 6-Inch Hollow Shaft (646-1/4-INS)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 15/64 (44215)
- PROTO 1/4", 3/8", 1/2" Drive Socket Set SAE 101 Pieces 4 mm to 19 mm, 5/32 in to 1 in , Full Polish (J47101)
- IRWIN Locking Pliers Set, Original, 5 pcs. (68)
- INSIZE Digital Caliper, SS, 0-4-6"/10-150mm Range (1192-150A)
- INSIZE Digital Caliper, SS, 0-12"/0-300mm Range (1522-127)
- INSIZE Digital Caliper, SS, 0-12"/0-300mm Range (1186-300A)
- INSIZE Digital Caliper, 0-43-6"/11-150mm Range (1520-150)
- INSIZE Digital Caliper, SS, 0-0-24"/0-6mm Range (1180-6)
- INSIZE Digital Caliper, SS, 0-8"/0-200mm Range (1188-200A)
- HOLEX Digital caliper ABS- Measuring range: 200mm (412821 200)
- Insize Digital Calipers