Shop All Digital Calipers
Insize
Digital Caliper, SS, 0-12"/0-300mm Range
Mfr # 1108-300CAL
Zoro # G2551357
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0005 in/0.01 mm
- Accuracy +/--0.0012 in
- Features Electronic Caliper
- Includes Hard Plastic Case
- Jaw Depth 2 23/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 1108-300CAL
- Zoro # G2551357
- Country of Origin China
- Category Digital Calipers
Dimensions
Jaw Depth | 2 23/64 in |
Measures Inside Dimension | Yes |
Depth Rod Shape | Rectangular |
Measures Outside Dimension | Yes |
Battery Size | CR2032 |
Jaw Depth - Upper Jaw | 51/64 in |
Dimension Type | Inch/Metric |
Measures Depth | Yes |
Description
4-Way Digital Caliper, Caliper Range 0-12 in /0-300mm, Resolution 0.0005 in/0.01 mm, IP Rating Not Rated, SPC Output Yes, Accuracy +/--0.0012 in, Caliper Material Stainless Steel, Absolute Positioning Yes, Jaw Depth 2 23/64 in, Long Form Calibration Certificate Yes, Features Electronic Caliper, Standards NIST
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB OXS6X180, SELECTOR SHAFT 6X180 (OXS6X180)
- DIABLO 40-Teeth Circular Saw Blade, Carbide Tip (D1040W)
- PROTO Pivot Pin Body (J6020CPB)
- SWE-TECH 3C Platinum Tools EZ-RJ45 Professional Heavy Duty Ethernet Crimp Tool (FWT100054C)
- INSIZE Digital Caliper, SS, 0-3"/0-75mm Range (1111-100A)
- INSIZE Digital Caliper, SS, 0-18"/0-450mm Range (1135-451)
- INSIZE Digital Caliper, 0-43-6"/11-150mm Range (1520-150)
- INSIZE Digital Caliper, SS, 0-8"/0-200mm Range (1108-200)
- INSIZE Digital Caliper, SS, 0-6"/0-150mm Range (1119-150)
- INSIZE Fractional Digital Caliper, SS, 2" Jaw D (1102-150)
- FOWLER 0-12"/300mm Xtra-Range Electronic Caliper (541003120)
- Insize Precision Measuring Tools