Shop All Digital Calipers
Insize
Digital Caliper, SS, 0-0-24"/0-6mm Range
Mfr # 1180-6
Zoro # G2551418
original price:
$217.81
12% off
new price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Resolution 0.0005 in /0.01mm
- Accuracy +/-0.002 in /0.07mm
- Features Digital Chamfer, Buttons
- Jaw Depth 1/4 in
- Caliper Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 1180-6
- Zoro # G2551418
- Country of Origin China
- Category Digital Calipers
Dimensions
Jaw Depth | 1/4 in |
Details
Resolution | 0.0005 in /0.01mm |
Accuracy | +/-0.002 in /0.07mm |
Features | Digital Chamfer, Buttons |
Caliper Material | Stainless Steel |
IP Rating | Not Rated |
Caliper Range | 0-0.24 in /0-6mm |
SPC Output | Yes |
Long Form Calibration Certificate | No |
Absolute Positioning | Yes |
Item | Digital Chamfer Gauge |
Material | Stainless Steel |
Range | 0 in to 0.39 in, 0 mm to 10 mm |
Actuation Type | Manual |
Bevel Angle | 45 Degrees |
Graduations | 0.0005 in, 0.01 mm |
Description
Digital Chamfer Gauge, Range 0 in to 0.39 in, 0 mm to 10 mm, Graduations 0.0005 in, 0.01 mm, Material Stainless Steel, Bevel Angle 45 Degrees , Actuation Type Manual
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 6.40mm (45859)
- TEKTON 1/2 Inch Drive x 28 mm 6-Point Socket (SHD22128)
- RENNSTEIG Screw Extractor Double Edged Size 7 (9R 471 007 3)
- ONSRUD Routing End Mill, O-Flute, 1/4, 1 1/4, 4 (61-084)
- INSIZE Digital Caliper, SS, 0-12"/0-300mm Range (1118-300B)
- INSIZE Digital Caliper, SS, 0-12"/0-300mm Range (1130-300)
- INSIZE Digital Caliper, SS, 0-8"/0-200mm Range (1130-200)
- INSIZE Digital Caliper, SS, 0-6"/0-150mm Range (1108-150)
- INSIZE Digital Caliper, SS, 0-35-6"/9-150mm Range (1176-150)
- INSIZE Digital Caliper, P1-P24 Range, 1/4" Jaw D (1181-M25A)
- MITUTOYO Digimatic Caliper (500-167-30)
- Insize Calipers & Accessories