Shop All Digital Calipers
Insize
Digital Caliper, 6" Jaw Depth, SS
Mfr # 1106-1002
Zoro # G4444013
product price: $1,369.99
/ea
Free Shipping & Returns
$1,369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0005 in/0.01 mm
- Accuracy +/-0.08 mm
- Features Button Function On/Off, Zero-Set, Inch/mm, ABS, Data Preset
- Includes Battery
- Jaw Depth 5 29/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 1106-1002
- Zoro # G4444013
- Country of Origin China
- Category Digital Calipers
Dimensions
Jaw Depth | 5 29/32 in |
Battery Size | CR2032 |
Measures Depth | No |
Dimension Type | Inch/Metric |
Measures Outside Dimension | Yes |
Measures Inside Dimension | No |
Description
Nib Jaw Digital Caliper, Caliper Range 0-40 in /0-1000mm, Resolution 0.0005 in/0.01 mm, IP Rating Not Rated, SPC Output Yes, Accuracy +/-0.08 mm, Caliper Material Stainless Steel, Absolute Positioning Yes, Jaw Depth 5 29/32 in, Long Form Calibration Certificate No, Features Button Function On/Off, Zero-Set, Inch/mm, ABS, Data Preset, Standards ISO 9001, NIST
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Eye Lag Driver 1/4 X 2-3/4 1/4 Shank 2Pk (68700)
- VERMONT GAGE Pin Gage Set, Minus, Class ZZ, 50 Pcs (101200200)
- AVEN Cutter Oval Head, Large Flush (10823F)
- LYNDEX-NIKKEN Collet, ER16, 3/16in (E16-012)
- INSIZE Digital Caliper, 0-4-12"/10-300mm Range (1525-300)
- INSIZE Digital Caliper, SS, 1-13-3" Range (1124-300A)
- INSIZE Digital Caliper, SS, 1-8"/25-200mm Range (1121-200A)
- INSIZE Digital Caliper, SS, 0-6"/0-150mm Range (1167-150A)
- INSIZE Digital Caliper, 0-6"/0-150mm Range (1139-150)
- INSIZE Digital Caliper, 0-43-6"/11-150mm Range (1520-150)
- ASIMETO 24" x 0.0005"/0.01mm Asimeto ABSOLUTE Heavy Duty Digital Caliper (7315246)
- Insize Calipers & Accessories