Shop All Digital Calipers
Insize
Digital Caliper, 4" Jaw Depth, SS
Mfr # 1106-601
Zoro # G4444038
product price: $588.99
/ea
Free Shipping & Returns
$588.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0005 in/0.01 mm
- Accuracy +/-0.05 mm
- Features Button Function On/Off, Zero-Set, Inch/mm, ABS, Data Preset
- Includes Battery
- Jaw Depth 3 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 1106-601
- Zoro # G4444038
- Country of Origin China
- Category Digital Calipers
Dimensions
Jaw Depth | 3 15/16 in |
Measures Inside Dimension | No |
Battery Size | CR2032 |
Measures Depth | No |
Dimension Type | Inch/Metric |
Measures Outside Dimension | Yes |
Description
Nib Jaw Digital Caliper, Caliper Range 0-24 in /0-600mm, Resolution 0.0005 in/0.01 mm, IP Rating Not Rated, SPC Output Yes, Accuracy +/-0.05 mm, Caliper Material Stainless Steel, Absolute Positioning Yes, Jaw Depth 3 15/16 in, Long Form Calibration Certificate No, Features Button Function On/Off, Zero-Set, Inch/mm, ABS, Data Preset, Standards ISO 9001, NIST
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Double Open End Wrench, 8X10mm (000550024)
- CAPRI TOOLS MaxChrome Combination Wrench Set, 6 to 24 mm, 19Pcs W HeavyDuty Canvas Pouch (CP11390PK)
- K TOOL INTL Air Belt Sander 1/2 X 18 With 3 Belts (SM-6W-6223)
- IRWIN Die Metric 12Mm-1.25Mm (9742)
- INSIZE Digital Caliper, SS, 0-6"/0-150mm Range (1118-150B)
- INSIZE Digital Caliper, SS, 0-2"/0-50mm Range (1163-50A)
- INSIZE Digital Caliper, SS, 0-6"/0-150mm Range (1108-150CAL)
- INSIZE Digital Caliper, 2-1/2" Jaw Depth, SS (1196-300)
- INSIZE Digital Caliper, SS, 0-2-8"/5-200mm Range (1524-200)
- INSIZE Digital Caliper, 4-6-5-4"/115-135mm Range (2151-135)
- H & H INDUSTRIAL PRODUCTS Dasqua 0-150mm / 0-6" IP54 Waterproof Digital Caliper (9020-1005)
- Insize Precision Measuring Tools