Shop All Digital Calipers
Insize
Digital Caliper, 3" Jaw Depth, Steel
Mfr # 2131-21
Zoro # G4444056
product price: $356.99
/ea
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0002 in/0.005mm
- Accuracy +/-0.0012 in
- Features Absolute/Incremental Measurement, Analog, Automatic Power Off, Button Function, Data Holding, Data Output, Data Preset, Display Can Be Rotated By 170 Degrees , Go, Inch/Metric Conversion, Max/Min Measurement, No-Go Display, Reading In Digit, Repeatability 0.0004 in, Tolerance
- Includes Hard Plastic Case
- Jaw Depth 3.150 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2131-21
- Zoro # G4444056
- Country of Origin China
- Category Digital Calipers
Dimensions
Jaw Depth | 3.150 in |
Battery Size | CR2032 |
Dimension Type | Inch/Metric |
Tip Radius | 0.02 in |
Description
External Digital Caliper Gauge, Range 0 in to 0.8 in, 0 to 20 mm, Resolution 0.0002 in/0.005mm, Accuracy +/-0.0012 in, Dimension Type Inch/Metric, Jaw Actuation Type Lever, Jaw Depth 3.150 in, Maximum Measurement - Inch 0.8 in, Maximum Measurement - mm 20 mm, Measurements Outside, Minimum Measurement - Inch 0 in, Minimum Measurement - mm 0 mm, Operation Type Digital, Battery Size CR2032, Display Type 320 Degree Rotating Display with Digit and Analog Reading
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 3" x 12" Scaling Chisel SDS Max Shank (DW5838)
- EKLIND SAE Plain Hex Key, 7/16" Tip Size, 7 1/2 in Long, 1 1/2 in Short (16228)
- DRILLCO 11/16, Spiral Flute 1/2" Shank Construction Reamer (427A144)
- TECHNIKS ER Collet, ER16, 1/8 in. (04216-1/8)
- INSIZE Digital Caliper, SS, 0-80"/0-2000mm Range (1131-80)
- INSIZE Digital Caliper, SS, 0-2"/0-50mm Range (1163-50A)
- INSIZE Digital Caliper, SS, 0-8"/0-200mm Range (1188-200A)
- INSIZE Digital Caliper, SS, 0-24"/0-600mm Range (1133-24)
- INSIZE Digital Caliper, SS, 0-4-6"/10-150mm Range (1192-150A)
- INSIZE Digital Caliper, SS, 0-12"/0-300mm Range (1108-300)
- INSIZE Digital Caliper, 4-6-5-4"/115-135mm Range (2151-135)
- Insize Calipers & Accessories