Shop All Digital Calipers
Insize
Digital Caliper, 3" Jaw Depth, Steel
Mfr # 2121-51
Zoro # G4444065
product price: $345.99
/ea
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0002 in/0.005mm
- Accuracy +/-0.0012 in
- Features Absolute/Incremental Measurement, Analog, Automatic Power Off, Button Function, Data Holding, Data Output, Data Preset, Display Can Be Rotated By 170 Degrees , Go, Inch/Metric Conversion, Max/Min Measurement, No-Go Display, Reading In Digit, Repeatability 0.0004 in, Tolerance
- Includes Hard Plastic Case
- Jaw Depth 3.150 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2121-51
- Zoro # G4444065
- Country of Origin China
- Category Digital Calipers
Dimensions
Jaw Depth | 3.150 in |
Tip Radius | 0.02 in |
Dimension Type | Inch/Metric |
Battery Size | CR2032 |
Description
Internal Digital Caliper Gauge, Range 1.2 in to 2.0 in, 30 to 50 mm, Resolution 0.0002 in/0.005mm, Accuracy +/-0.0012 in, Dimension Type Inch/Metric, Jaw Actuation Type Lever, Jaw Depth 3.150 in, Maximum Measurement - Inch 2.0 in, Maximum Measurement - mm 50 mm, Measurements Inside, Minimum Measurement - Inch 1.2 in, Minimum Measurement - mm 30 mm, Operation Type Digital, Battery Size CR2032, Display Type 170 Degree Rotating Display with Digit and Analog Reading
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Socket 3/8" Drive 6 Point Deep Metric So (35-09MM)
- PROTO 8 3/4 In PROTO Safety Wire Twister Plier (J196)
- J.W. WINCO GN417-4-C Indexing Plunger With Rest (417-4-C)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS16142, Solid, 1 5/16-12 UN (MS16142-16S)
- INSIZE Digital Caliper, 0-4-12"/10-300mm Range (1525-300)
- INSIZE Digital Caliper, P1-P24 Range, 1/4" Jaw D (1181-M25A)
- INSIZE Digital Caliper, SS, 0-24"/0-600mm Range (1135-601)
- INSIZE Digital Caliper, SS, 0-12"/0-300mm Range (1522-127)
- INSIZE Digital Caliper, SS, 0-12"/0-300mm Range (1193-300)
- INSIZE Digital Caliper, SS, 0-6"/0-150mm Range (1169-150)
- IGAGING 6" Digital Electronic Inside Internal ID Caliper Gage - 35-ID6-H (35-ID6-H)
- Insize Digital Calipers