Shop All Digital Calipers
Insize
Digital Caliper, 3-8-4-6"/95-115mm Range
Mfr # 2151-115
Zoro # G2548073
product price: $387.99
/ea
Free Shipping & Returns
$387.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0005 in/0.01mm
- Accuracy +/-0.0016 in
- Features Reading In Digit and Analog
- Includes Hard Plastic Case
- Jaw Depth 4.724 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2151-115
- Zoro # G2548073
- Country of Origin China
- Category Digital Calipers
Dimensions
Jaw Depth | 4.724 in |
Tip Radius | 0.126 in |
Dimension Type | Inch/Metric |
Battery Size | CR2032 |
Description
Internal Digital Caliper Gauge, Range 3.8 in to 4.6 in, 95 to 115 mm, Resolution 0.0005 in/0.01mm, Accuracy +/-0.0016 in, Dimension Type Inch/Metric, Jaw Actuation Type Lever, Jaw Depth 4.724 in, Maximum Measurement - Inch 4.6 in, Maximum Measurement - mm 115 mm, Measurements Inside, Minimum Measurement - Inch 3.8 in, Minimum Measurement - mm 95 mm, Operation Type Digital, Battery Size CR2032, Display Type 170 Degree Rotating Display with Digit and Analog Reading
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/0 AWG Aluminum THHN / XHHW Bushing for M12 and M18 Cable Strippers (49-16-B03A)
- WOODOWL Spade Bit 6" x 1-3/8" (00618)
- IRWIN Post Level - Magnetic (1794482)
- MILWAUKEE TOOL 1-3/16" TCT Annular Cutter 2" Depth (49-59-4119)
- INSIZE Digital Caliper, SS, 0-12"/0-300mm Range (1118-300B)
- INSIZE Digital Caliper, SS, 9-6"/24-150mm Range (1121-150A)
- INSIZE Digital Caliper, SS, 1-6"/25-4-150mm Range (1120-150AE)
- INSIZE Digital Caliper, 3" Jaw Depth, Steel (2131-21)
- INSIZE Digital Caliper, 0-5-8.5"/12-212mm Range (1526-200)
- INSIZE Digital Caliper, 2-1/2" Jaw Depth, SS (1196-300)
- MAHR Digital Caliper, 40mm Jaw, 0 to 6 in.Range (4103011)
- Insize Precision Measuring Tools