Shop All Digital Calipers
Insize
Digital Caliper, 3-3-8"/75-95mm Range
Mfr # 2151-95
Zoro # G2548259
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0005 in/0.01mm
- Accuracy +/-0.0016 in
- Features Reading In Digit and Analog
- Includes Hard Plastic Case
- Jaw Depth 3.937 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 2151-95
- Zoro # G2548259
- Country of Origin China
- Category Digital Calipers
Dimensions
Jaw Depth | 3.937 in |
Tip Radius | 0.126 in |
Dimension Type | Inch/Metric |
Battery Size | CR2032 |
Description
Internal Digital Caliper Gauge, Range 3 in to 3.8 in, 75 to 95 mm, Resolution 0.0005 in/0.01mm, Accuracy +/-0.0016 in, Dimension Type Inch/Metric, Jaw Actuation Type Lever, Jaw Depth 3.937 in, Maximum Measurement - Inch 3.8 in, Maximum Measurement - mm 95 mm, Measurements Inside, Minimum Measurement - Inch 3 in, Minimum Measurement - mm 75 mm, Operation Type Digital, Battery Size CR2032, Display Type 170 Degree Rotating Display with Digit and Analog Reading
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER MEIER HOLDING AG Bash Cross Pein Hammer 24 Oz. Head (32414)
- KODIAK CUTTING TOOLS 3/4 Countersink Single Flute 82 Deg. (5413496)
- GENERAL TOOLS RULE/GAUGE (GN16ME)
- CHICAGO PNEUMATIC 1/2" Reversible Pistol Air Drill 500 rpm (CP789HR)
- INSIZE Fractional Digital Caliper, SS, 3" Jaw D (1102-300)
- INSIZE Digital Caliper, SS, 0-2-8"/5-200mm Range (1524-200)
- INSIZE Digital Caliper, SS, 0-12"/0-300mm Range (1108-300)
- INSIZE Digital Caliper, 3" Jaw Depth, Steel (2131-21)
- INSIZE Digital Caliper, SS, 1-6"/25-4-150mm Range (1120-150AE)
- INSIZE Digital Caliper, SS, 0-12"/0-300mm Range (1118-300B)
- IGAGING IP67 Micron Digital Display Caliper, 0-6"/0-150mm - 100-800-BM06 (100-800-BM06)
- Insize Precision Measuring Tools