Shop All Digital Calipers
Insize
Digital Caliper, 3-2-4"/80-100mm Range
Mfr # 2132-100
Zoro # G2548362
product price: $338.99
/ea
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0005 in/0.01mm
- Accuracy +/-0.0016 in
- Features Electronic External Caliper Gage
- Includes Hard Plastic Case
- Jaw Depth 2.165 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2132-100
- Zoro # G2548362
- Country of Origin China
- Category Digital Calipers
Dimensions
Jaw Depth | 2.165 in |
Battery Size | CR2032 |
Tip Radius | 0.118 in |
Dimension Type | Inch/Metric |
Description
External Digital Caliper Gauge, Range 3.2 in to 4 in, 80 to 100 mm, Resolution 0.0005 in/0.01mm, Accuracy +/-0.0016 in, Dimension Type Inch/Metric, Jaw Actuation Type Lever, Jaw Depth 2.165 in, Maximum Measurement - Inch 4 in, Maximum Measurement - mm 100 mm, Measurements Outside, Minimum Measurement - Inch 3.2 in, Minimum Measurement - mm 80 mm, Operation Type Digital, Battery Size CR2032, Display Type 320 Degree Rotating Display with Digit and Analog Reading
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GS TOOLING NMTB40 OZ25 Collet Chuck (334660)
- IDEAL Replacement Blade for Stranded Wire Stripper (45-092), 10-22 AWG (L-4421)
- DRILLCO Metric Taper Tap, 8mmx1.25, 6PK (28E080AT)
- MELIN TOOL CO End Mill, Hss, GP, Ball, 3/8" x 1-1/2, Number of Flutes: 2 (A-1212-LB)
- INSIZE Digital Caliper, SS, 0-12"/0-300mm Range (1108-300CAL)
- INSIZE Digital Caliper, SS, 0-2-8"/5-200mm Range (1524-200)
- INSIZE Digital Caliper, SS, 0-3"/0-75 mm Range (1111-75A)
- INSIZE Digital Caliper, SS, 1-13-3" Range (1124-300A)
- INSIZE Digital Caliper, SS, 0-6"/0-150mm Range (1183-150A)
- INSIZE Digital Caliper, SS, 0-6"/0-150mm Range (1108-150CAL)
- MITUTOYO Digimatic Caliper 450Mm (500-500-10)
- Insize Calipers & Accessories