Shop All Vernier Calipers
Insize
Digital Caliper, 2-2-3"/55-75mm Range
Mfr # 2151-AL75
Zoro # G6563319
product price: $711.99
/ea
Free Shipping & Returns
$711.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Jaw Depth 9.843 in
- Long Form Calibration Certificate No
- SPC Output Yes
- Accuracy +/-0.0016 in
- Resolution 0.0005 in/0.01mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2151-AL75
- Zoro # G6563319
- Country of Origin China
- Category Vernier Calipers
Dimensions
Jaw Depth | 9.843 in |
Tip Radius | 0.126 in |
Dimension Type | Inch/Metric |
Battery Size | CR2032 |
Description
Internal Digital Caliper Gauge, Range 2.2 in to 3 in, 55 to 75 mm, Resolution 0.0005 in/0.01mm, Accuracy +/-0.0016 in, Dimension Type Inch/Metric, Jaw Actuation Type Lever, Jaw Depth 9.843 in, Maximum Measurement - Inch 3 in, Maximum Measurement - mm 75 mm, Measurements Inside, Minimum Measurement - Inch 2.2 in, Minimum Measurement - mm 55 mm, Operation Type Digital, Battery Size CR2032, Display Type 170 Degree Rotating Display with Digit and Analog Reading
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 6" L x Nail Embedded Wood Cutting Recip Saw Blade, 6in, 6Tpi, Bulk (372656BB)
- CLEVELAND Chucking Reamer, 25/64 In., 6 Flute, HSS (C25844)
- DELTA Heavy-Duty Contractor Chest, Brown, Steel, 36 in W x 20 in D x 23-3/4 in H (CJB635990)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #39 (C23175)
- INSIZE Vernier Caliper, SS, 0 to 40"Range, 4"Jaw D (1211-40)
- INSIZE Vernier Caliper, SS, 0 to 12"Range, 3"Jaw D (1211-12)
- INSIZE Vernier Caliper, SS, 0 to 24"Range, 4"Jaw D (1211-24)
- INSIZE Vernier Caliper, SS, 0 to 8" Range, 2"Jaw D (1205-2002E)
- INSIZE Vernier Caliper (1205-150S)
- INSIZE Vernier Caliper, 0 to 6" Range, 1.50"Jaw D (1205-1502E)
- MITUTOYO Vernier Caliper 8In./200Mmw/Thumb Cl (531-108)
- Insize Precision Measuring Tools