Shop All Vernier Calipers
Insize
Digital Caliper, 2-2"-3"/55-75mm Range
Mfr # 2151-75
Zoro # G6523890
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SPC Output Yes
- Absolute Positioning Yes
- Caliper Range 2-2 in -3 in /55-75mm
- Jaw Depth 3.543 in
- IP Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 2151-75
- Zoro # G6523890
- Country of Origin China
- Category Vernier Calipers
Dimensions
Jaw Depth | 3.543 in |
Dimension Type | Inch/Metric |
Tip Radius | 0.126 in |
Battery Size | CR2032 |
Description
Internal Digital Caliper Gauge, Range 2.2 in to 3 in, 55 to 75 mm, Resolution 0.0005 in/0.01mm, Accuracy +/-0.0016 in, Dimension Type Inch/Metric, Jaw Actuation Type Lever, Jaw Depth 3.543 in, Maximum Measurement - Inch 3 in, Maximum Measurement - mm 75 mm, Measurements Inside, Minimum Measurement - Inch 2.2 in, Minimum Measurement - mm 55 mm, Operation Type Digital, Battery Size CR2032, Display Type 170 Degree Rotating Display with Digit and Analog Reading
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND 8 Piece Metric T-Shape Hex Key Set, 64908 (64908)
- WIHA 8 pc Insulated Hex L-Key Set, SAE (13690)
- KLEIN TOOLS Conduit Fitting and Reaming Screwdriver (85191)
- MILWAUKEE TOOL Rasping Jab Saw (ML48-22-0304)
- INSIZE Vernier Caliper (1205-1502S)
- INSIZE Vernier Caliper, SS, 0 to 8" Range, 2"Jaw D (1205-2002E)
- INSIZE Vernier Caliper, 0 to 6" Range, 1.50"Jaw D (1205-1502E)
- INSIZE Digital Caliper, 0-8-20"/20-500mm Range (1192-500AE)
- INSIZE Vernier Caliper, SS, 0 to 40"Range, 4"Jaw D (1211-40)
- INSIZE Vernier Caliper (1205-150S)
- BIG HORN 4 Inch 100mm Brass CALIPER Sliding Vernier Ruler Gauge Gem Tool Bead Measuring Inch (19208)
- Insize Vernier Calipers