Shop All Vernier Calipers
Insize
Digital Caliper, 1-6-2-4"/40-60mm Range
Mfr # 2132-60
Zoro # G6560963
product price: $335.99
/ea
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Resolution 0.0005 in/0.01mm
- Caliper Material Steel
- Accuracy +/-0.0016 in
- Jaw Depth 2.165 in
- Includes Hard Plastic Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2132-60
- Zoro # G6560963
- Country of Origin China
- Category Vernier Calipers
Dimensions
Jaw Depth | 2.165 in |
Dimension Type | Inch/Metric |
Battery Size | CR2032 |
Tip Radius | 0.118 in |
Description
External Digital Caliper Gauge, Range 1.6 in to 2.4 in, 40 to 60 mm, Resolution 0.0005 in/0.01mm, Accuracy +/-0.0016 in, Dimension Type Inch/Metric, Jaw Actuation Type Lever, Jaw Depth 2.165 in, Maximum Measurement - Inch 2.4 in, Maximum Measurement - mm 60 mm, Measurements Outside, Minimum Measurement - Inch 1.6 in, Minimum Measurement - mm 40 mm, Operation Type Digital, Battery Size CR2032, Display Type 320 Degree Rotating Display with Digit and Analog Reading
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC #28 (11152)
- STAHLWILLE TOOLS Set: Combination Wrench OPEN-BOX No.13A/10 KT 10-pcs. (96404812)
- PICARD Hand Sledge Hammer, 35 oz. (032800-1000)
- DEWALT Cordless Screwdriver Kit, 6-1/4In L (DCF610S2)
- INSIZE Vernier Caliper, SS, 0 to 12"Range, 3"Jaw D (1211-12)
- INSIZE Vernier Caliper, SS, 0 to 24"Range, 4"Jaw D (1211-24)
- INSIZE Vernier Caliper, SS, 0 to 40"Range, 4"Jaw D (1211-40)
- INSIZE Vernier Caliper, 0 to 6" Range, 1.50"Jaw D (1205-1502E)
- INSIZE Vernier Caliper, 0 to 12"Range, 2.50"Jaw D (1205-3002E)
- INSIZE Vernier Caliper (1205-150S)
- STARRETT Digital Caliper, 40 In (799AZ-40/1000)
- Insize Vernier Calipers