Shop All Digital Calipers
Insize
Digital Caliper, 1-4-2-2"/35-55mm Range
Mfr # 2151-AL55
Zoro # G2548198
product price: $731.99
/ea
Free Shipping & Returns
$731.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caliper Grouping Digital and Analog Caliper
- Resolution 0.0005 in/0.01mm
- Accuracy +/-0.0016 in
- Features Rotated By 320 Degrees
- Includes Hard Plastic Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2151-AL55
- Zoro # G2548198
- Country of Origin China
- Category Digital Calipers
Dimensions
Jaw Depth | 9.842 in |
Battery Size | CR2032 |
Tip Radius | 0.126 in |
Dimension Type | Inch/Metric |
Description
Internal Digital Caliper Gauge, Range 1.4 in to 2.2 in, 35 to 55 mm, Resolution 0.0005 in/0.01mm, Accuracy +/-0.0016 in, Dimension Type Inch/Metric, Jaw Actuation Type Lever, Jaw Depth 9.842 in, Maximum Measurement - Inch 2.2 in, Maximum Measurement - mm 55 mm, Measurements Inside, Minimum Measurement - Inch 1.4 in, Minimum Measurement - mm 35 mm, Operation Type Digital, Battery Size CR2032, Display Type 170 Degree Rotating Display with Digit and Analog Reading
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 7/16" HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFE7)
- MILWAUKEE TOOL Flood Light and Flashlight, 1400 lm Max., (2356-20, 2011R)
- WIDIA Straight Flute Hand Tap, Taper, 4 (11624)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Standard Impac (4818)
- INSIZE Digital Caliper, 0-4-12"/10-300mm Range (1525-300)
- INSIZE Digital Caliper, SS, 0-60"/0-1500mm Range (1131-60)
- INSIZE Digital Caliper, P1-P24 Range, 1/4" Jaw D (1181-M25A)
- INSIZE Digital Caliper, SS, 0-24"/0-600mm Range (1133-24)
- INSIZE Digital Caliper, SS, 0-6"/0-150mm Range (1130-150)
- INSIZE Digital Caliper, 1-18-12"/25-300mm Range (1178-300)
- MITUTOYO Digital Caliper, 1-1/4" Jaw Depth, Steel (573-746-20)
- Insize Precision Measuring Tools