Shop All Vernier Calipers
Insize
Digital Caliper, 1-4-2-2"/35-55mm Range
Mfr # 2151-55
Zoro # G6553263
product price: $401.99
/ea
Free Shipping & Returns
$401.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0005 in/0.01mm
- SPC Output Yes
- Accuracy +/-0.0016 in
- Features Reading In Digit and Analog
- Includes Hard Plastic Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2151-55
- Zoro # G6553263
- Country of Origin China
- Category Vernier Calipers
Dimensions
Jaw Depth | 3.150 in |
Tip Radius | 0.126 in |
Dimension Type | Inch/Metric |
Battery Size | CR2032 |
Description
Internal Digital Caliper Gauge, Range 1.4 in to 2.2 in, 35 to 55 mm, Resolution 0.0005 in/0.01mm, Accuracy +/-0.0016 in, Dimension Type Inch/Metric, Jaw Actuation Type Lever, Jaw Depth 3.150 in, Maximum Measurement - Inch 2.2 in, Maximum Measurement - mm 55 mm, Measurements Inside, Minimum Measurement - Inch 1.4 in, Minimum Measurement - mm 35 mm, Operation Type Digital, Battery Size CR2032, Display Type 170 Degree Rotating Display with Digit and Analog Reading
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Retaining Ring Pliers, 0.078In Tip, 90 Deg (44 21 J21 SBA)
- IRWIN Drill Bit, 1/2 In (87908)
- DASCO PRO Solid Punch, 3/16 Tip x 7" L (566)
- UNIBOR 82 Degree Countersink, 1in dia, 3/4 shank (20ZB115)
- INSIZE Vernier Caliper, SS, 0 to 24"Range, 4"Jaw D (1211-24)
- INSIZE Vernier Caliper, SS, 0 to 8" Range, 2"Jaw D (1205-2002E)
- INSIZE Vernier Caliper, 0 to 6" Range, 1.50"Jaw D (1205-1502E)
- INSIZE Vernier Caliper (1205-1502S)
- INSIZE Vernier Caliper, 0 to 12"Range, 2.50"Jaw D (1205-3002E)
- INSIZE Vernier Caliper (1205-150S)
- MITUTOYO Vernier Caliper 6In./150Mm (530-104)
- Insize Vernier Calipers