Shop All Digital Calipers
Insize
Digital Caliper, 1-2-12"/30-300mm Range
Mfr # 1120-300A
Zoro # G2547443
product price: $373.99
/ea
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0005 in/0.01 mm
- Accuracy +/-0.0020 in
- Features Power On By Moving The Digital Display
- Includes Hard Plastic Case
- Jaw Depth 1 31/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 1120-300A
- Zoro # G2547443
- Country of Origin China
- Category Digital Calipers
Dimensions
Jaw Depth | 1 31/32 in |
Battery Size | CR2032 |
Measures Depth | No |
Measures Inside Dimension | Yes |
Description
Inside Groove Digital Caliper, Accuracy +/-0.0020 in, Data Output Type Cable, Long Form Calibration Certificate No, Jaw Actuation Type Slide, Jaw Material Steel, Maximum Measurement - Inch 12 in, Maximum Measurement - mm 300 mm, Measurements Inside, Measures Depth No, Battery Size CR2032, Caliper Material Steel, Case Type Plastic Case, Compatible SPC Cable Mfr. No. 7302-SPC5A, Mfr. No. 7302-SPC5B, Mfr. No. 7305-SPC2A, Compatible Wireless Transmitter Mfr. No. 7306-20
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Splitting Maul, Hi-Viz Green, 6 lb, 36 in L (50636)
- DRILL AMERICA #26 HSS Split Point Jobber Length Drill Bit, Overall Length: 3" (D/ASP26)
- BOSCH Stubby Spade Bit, 3/4 In, 1/4 Hex, 4 In L (DSBS1009)
- KRAFT TOOL Standard Spike Roller w/Frame, 9 (GG609)
- INSIZE Digital Caliper, SS, 0-12"/0-300mm Range (1186-300A)
- INSIZE Digital Caliper, 0-4-12"/10-300mm Range (1525-300)
- INSIZE Digital Caliper, SS, 0-6"/0-150mm Range (1167-150A)
- INSIZE Digital Caliper, SS, 1-6"/25-4-150mm Range (1120-150AE)
- INSIZE Digital Caliper, SS, 0-35-6"/9-150mm Range (1176-150)
- INSIZE Digital Caliper, 0-5-8.5"/12-212mm Range (1526-200)
- IGAGING EZ Cal 0-8" Electronic Caliper - 100-200-8 (100-200-8)
- Insize Calipers & Accessories