Shop All Digital Calipers
Insize
Digital Caliper, 1-18-12"/25-300mm Range
Mfr # 1178-300
Zoro # G2547802
product price: $465.99
/ea
Free Shipping & Returns
$465.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0005 in/0.01 mm
- Accuracy +/-0.0020 in
- Features Electronic Inside Groove Caliper
- Includes Hard Plastic Case
- Jaw Depth 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 1178-300
- Zoro # G2547802
- Country of Origin China
- Category Digital Calipers
Dimensions
Jaw Depth | 4 1/2 in |
Battery Size | CR2032 |
Measures Inside Dimension | Yes |
Description
The InSize 1178-300 Digital Caliper is a quality measuring device for various applications. It is capable of getting accurate measurements quickly and easily. The inside groove digital caliper has a resolution of 0.0005 in/0.01 mm, with an accuracy of +/-0.0020 in.. This 25 to 300 mm electronic inside groove caliper has a range of 1 18 in to 12 in., making it suitable for most jobs involving smaller objects as well as larger ones. The SPC output on this steel caliper allows you to transfer data directly to your computer via the included SPC cable. If you're looking for an efficient way to get accurate measurements on your projects, then the InSize 1178 Digital Caliper is just what you need.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 3/8 In Dr. Flex Handle Bar Breaker Bar, W38118 (W38118)
- KIPP Adjustable Handle, Size: 2 M10X60, Entirely Stainless Steel, Electropolished (K0124.210X60)
- KO-KEN Universal Socket TORX E20 54.9mm 3/8 Sq. Drive (3440T-E20)
- DAREX Drill Sharpener V-390 (JVT390)
- INSIZE Digital Caliper, SS, 0-24"/0-600mm Range (1135-601)
- INSIZE Digital Caliper, SS, 0-6"/0-150mm Range (1185-150A)
- INSIZE Digital Caliper, SS, 0-24"/0-600mm Range (1131-24)
- INSIZE Digital Caliper, SS, 0-12"/0-300mm Range (1130-300)
- INSIZE Digital Caliper, SS, 0-12"/0-300mm Range (1522-127)
- INSIZE Digital Caliper, SS, 0-5"/0-125mm Range (1162-125A)
- IGAGING OriginCal Absolute Origin IP54 Depth Digital Caliper, 0-6", 100-700-34 (100-700-34)
- Insize Precision Measuring Tools