Shop All Vernier Calipers
Insize
Digital Caliper, 0-8-20"/20-500mm Range
Mfr # 1192-500AE
Zoro # G6548208
product price: $1,089.99
/ea
Free Shipping & Returns
$1,089.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Electronic Off Set Centerline Caliper
- Caliper Material Steel
- Absolute Positioning Yes
- Includes Hard Plastic Case
- IP Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 1192-500AE
- Zoro # G6548208
- Country of Origin China
- Category Vernier Calipers
Dimensions
Jaw Depth | 3 7/16 in |
Battery Size | CR2032 |
Description
Offset Jaw Centerline Digital Caliper, Accuracy +/-0.0035 in, Data Output Type Cable, Long Form Calibration Certificate No, Jaw Actuation Type Slide, Jaw Material Steel, Maximum Measurement - Inch 20 in, Maximum Measurement - mm 500 mm, Battery Size CR2032, Caliper Material Steel, Case Type Plastic Case, Compatible SPC Cable Mfr. No. 7302-SPC5A/SPC5B, Mfr. No. 7305-A01/A02, Mfr. No. 7305-SPC2A, Mfr. No. 7306-20, Display Type Digital, Functions Auto-Power Off, Includes Hard Plastic Case
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 8MM X 1.25, CARBON BOTTOM TAP - 2000C (20C080BB)
- KO-KEN Socket 16mm 6 Point 80mm Thin walled 3/8 Sq. Drive (13301M-16)
- WESTWARD Digital Micrometer, 0 to 1", 0.0001, Ratchet (4KU87)
- AMERICAN FORGE & FOUNDRY Torque Wrenches Ratcheting (41054)
- INSIZE Vernier Caliper, 0 to 12"Range, 2.50"Jaw D (1205-3002E)
- INSIZE Vernier Caliper (1205-150S)
- INSIZE Vernier Caliper, SS, 0 to 40"Range, 4"Jaw D (1211-40)
- INSIZE Vernier Caliper (1205-1502S)
- INSIZE Vernier Caliper, SS, 0 to 24"Range, 4"Jaw D (1211-24)
- INSIZE Scriber Caliper, 0 to 8" Range, 0.69"Jaw D (7202-200A)
- IGAGING Vernier Caliper, 6" - 100-006 (100-006)
- Insize Calipers & Accessories