Shop All Vernier Calipers
Insize
Digital Caliper, 0-8-1-6"/20-40mm Range
Mfr # 2132-40
Zoro # G6567458
product price: $315.99
/ea
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caliper Range 0-8-1-6 in /20-40mm
- Caliper Material Steel
- SPC Output Yes
- Jaw Depth 2.362 in
- Long Form Calibration Certificate No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2132-40
- Zoro # G6567458
- Country of Origin China
- Category Vernier Calipers
Dimensions
Jaw Depth | 2.362 in |
Dimension Type | Inch/Metric |
Battery Size | CR2032 |
Tip Radius | 0.118 in |
Description
External Digital Caliper Gauge, Range 0.8 in to 1.6 in, 20 to 40 mm, Resolution 0.0005 in/0.01mm, Accuracy +/-0.0016 in, Dimension Type Inch/Metric, Jaw Actuation Type Lever, Jaw Depth 2.362 in, Maximum Measurement - Inch 1.6 in, Maximum Measurement - mm 40 mm, Measurements Outside, Minimum Measurement - Inch 0.8 in, Minimum Measurement - mm 20 mm, Operation Type Digital, Battery Size CR2032, Display Type 320 Degree Rotating Display with Digit and Analog Reading
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Hex Socket Bit SAE 5/32 in Tip, 2 23/32 in L (J49905/32-TT)
- MAKITA 18V LXT® / 12V max CXT® Bluetooth® Job Site Radio (XRM09B)
- CRAFTSMAN Sockets, 3/8" Drive 5mm Hex Bit Socket, Metric 3/8" Drive (CMMT42675)
- GENERAL TOOLS Metal Inspection Mirror, 2X3-3/4In (5562)
- INSIZE Vernier Caliper, SS, 0 to 40"Range, 4"Jaw D (1211-40)
- INSIZE Vernier Caliper, SS, 0 to 12"Range, 3"Jaw D (1211-12)
- INSIZE Vernier Caliper (1205-150S)
- INSIZE Vernier Caliper (1205-1502S)
- INSIZE Vernier Caliper, SS, 0 to 8" Range, 2"Jaw D (1205-2002E)
- INSIZE Vernier Caliper, 0 to 12"Range, 2.50"Jaw D (1205-3002E)
- MITUTOYO Vernier Caliper 450Mm/18Ft (160-151)
- Insize Precision Measuring Tools