Shop All Digital Calipers
Insize
Digital Caliper, 0-6-1-4"/15-35mm Range
Mfr # 2151-AL35
Zoro # G2548231
original price:
$714.79
8% off
Free Shipping & Returns
$653.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0005 in/0.01mm
- Accuracy +/-0.0016 in
- Features Reading In Digit and Analog
- Includes Hard Plastic Case
- Jaw Depth 7.874 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 2151-AL35
- Zoro # G2548231
- Country of Origin China
- Category Digital Calipers
Dimensions
Jaw Depth | 7.874 in |
Tip Radius | 0.126 in |
Dimension Type | Inch/Metric |
Battery Size | CR2032 |
Description
Internal Digital Caliper Gauge, Range 0.6 in to 1-4 in, 15 to 35 mm, Resolution 0.0005 in/0.01mm, Accuracy +/-0.0016 in, Dimension Type Inch/Metric, Jaw Actuation Type Lever, Jaw Depth 7.874 in, Maximum Measurement - Inch 1.4 in, Maximum Measurement - mm 35 mm, Measurements Inside, Minimum Measurement - Inch 0.6 in, Minimum Measurement - mm 15 mm, Operation Type Digital, Battery Size CR2032, Display Type 170 Degree Rotating Display with Digit and Analog Reading
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Detent Pin, 2 In T Knob, 1/4 In, 3 3/4 In (GN4X4000T5-D-21)
- LENOX Band Saw Blade, 7 ft. 9" L, 3/4" W, 5/8 TPI, 0.035" Thick, Bimetal, Rx+ Series (93328RPB72360)
- MIBRO 17-Piece Industrial Titanium and Masonry Drill Bit Set (871490)
- KEYSCO TOOLS Axle Puller, 23 In. Puller Length (77754)
- INSIZE Digital Caliper, SS, 0-2"/0-50mm Range (1163-50A)
- INSIZE Digital Caliper, 0-4-12"/10-300mm Range (1525-300)
- INSIZE Digital Caliper, SS, 0-6"/0-150mm Range (1118-150B)
- INSIZE Digital Caliper, SS, 0-6"/0-150mm Range (1114-150A)
- INSIZE Digital Caliper, SS, 0-3"/0-75mm Range (1111-100A)
- INSIZE Digital Caliper, SS, 0-24"/0-600mm Range (1131-24)
- INSIZE Digital Caliper, SS, 1-8"/25-200mm Range (1121-200A)
- Insize Calipers & Accessories