Shop All Digital Calipers
Insize
Digital Caliper, 0-6-1-4"/15-35mm Range
Mfr # 2151-35
Zoro # G2548067
product price: $406.99
/ea
Free Shipping & Returns
$406.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0005 in/0.01mm
- Accuracy +/-0.0016 in
- Features Reading In Digit and Analog
- Includes Hard Plastic Case
- Jaw Depth 1.969 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2151-35
- Zoro # G2548067
- Country of Origin China
- Category Digital Calipers
Dimensions
Jaw Depth | 1.969 in |
Battery Size | CR2032 |
Dimension Type | Inch/Metric |
Tip Radius | 0.126 in |
Description
Internal Digital Caliper Gauge, Range 0.6 in to 1.4 in, 15 to 35 mm, Resolution 0.0005 in/0.01mm, Accuracy +/-0.0016 in, Dimension Type Inch/Metric, Jaw Actuation Type Lever, Jaw Depth 1.969 in, Maximum Measurement - Inch 1.4 in, Maximum Measurement - mm 35 mm, Measurements Inside, Minimum Measurement - Inch 0.6 in, Minimum Measurement - mm 15 mm, Operation Type Digital, Battery Size CR2032, Display Type 170 Degree Rotating Display with Digit and Analog Reading
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 24mm 6 Point 77mm 1/2 Sq. Drive (24300M-24)
- LISLE Nox Sensor Thread Chaser M20 (LIS12220)
- MASTER APPLIANCE Heat Gun, Electric Powered, 220V AC, Fixed Temp. Setting, 1,320 W Watt, Pistol Handle (HG-302D-02)
- CMT 5/8" Bore ITK Plus Non-Ferrous Metal, 10" x 80 Teeth (P10080N)
- INSIZE Digital Caliper, SS, 0-18"/0-450mm Range (1135-451)
- INSIZE Digital Caliper, SS, 1-13-3" Range (1124-300A)
- INSIZE Digital Caliper, SS, 0-6"/0-150mm Range (1169-150)
- INSIZE Digital Caliper, SS, 0-24"/0-600mm Range (1135-601)
- INSIZE Digital Caliper, SS, 0-12"/0-300mm Range (1522-127)
- INSIZE Fractional Digital Caliper, SS, 3" Jaw D (1102-300)
- FOWLER Fowler FOW74-101-777 Brake Drum and Rotor Measure Kit with Electronic Caliper (FOW74-101-777)
- Insize Precision Measuring Tools