Shop All Digital Calipers
Insize
Digital Caliper, 0-5-8.5"/12-212mm Range
Mfr # 1526-T101
Zoro # G2548399
product price: $57.15
/ea
$57.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0005 in /0.01mm
- Accuracy +/-0.001 in /0.03mm
- Features Point Sleeve
- Jaw Depth 1 1/2 in
- Caliper Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 1526-T101
- Zoro # G2548399
- Country of Origin China
- Category Digital Calipers
Dimensions
Jaw Depth | 1 1/2 in |
Details
Resolution | 0.0005 in /0.01mm |
Accuracy | +/-0.001 in /0.03mm |
Features | Point Sleeve |
Caliper Material | Stainless Steel |
IP Rating | Not Rated |
Caliper Range | 0-5-8.5 in /12-212mm |
SPC Output | Yes |
Long Form Calibration Certificate | No |
Item | Point Sleeves |
Absolute Positioning | Yes |
Description
Point Sleeves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 10Pc 3/8" Drive Crowfoot Wrench Set (640830)
- KLEVER Hook-Style Safety Cutter Safety Recessed, 7 in L (KCJ-XC-30R)
- WESTWARD 3/4 in Drive, 1-5/8" 6 pt SAE Socket, 6 Points (10E309)
- URREA Urrea Non Sparking Hammer, 1430FV, 13-1/2" OAL, 29 Oz Bronze Head W/ Fiberglass Handle (1430FV)
- INSIZE Digital Caliper, 0-5-8.5"/12-212mm Range (1526-200)
- INSIZE Digital Caliper, SS, 0-8"/0-200mm Range (1130-200)
- INSIZE Digital Caliper, 3" Jaw Depth, Steel (2131-21)
- INSIZE Digital Caliper, SS, 0-60"/0-1500mm Range (1131-60)
- INSIZE Digital Caliper, SS, 1-6"/25-4-150mm Range (1120-150AE)
- INSIZE Digital Caliper, SS, 0-12"/0-300mm Range (1186-300A)
- INSIZE Digital Caliper, SS, 0-6"/0-150mm Range (1110-150A)
- Insize Precision Measuring Tools