Shop All Digital Calipers
Insize
Digital Caliper, 0-43-6"/11-150mm Range
Mfr # 1520-150
Zoro # G2548487
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0005 in/0.01 mm
- Accuracy +/-0.0016 in
- Features Electronic Inside Groove Caliper
- Includes Hard Plastic Case
- Jaw Depth 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 1520-150
- Zoro # G2548487
- Country of Origin China
- Category Digital Calipers
Dimensions
Jaw Depth | 1 5/8 in |
Battery Size | CR2032 |
Measures Inside Dimension | Yes |
Description
The InSize 1520-150 Digital Caliper is the ideal tool for your job. It is designed to measure inside, outside and depth with great accuracy. This digital caliper has a range of 0.43 in to 6 in., 11 to 150 mm, allowing you to measure different sizes. The electronic inside groove caliper comes with a resolution of 0.0005 in/0.01 mm and an accuracy of +/-0.0016 in.. This caliper has a range of 0-43-6"/11-150mm range. Measuring 1 5/8" deep, the jaws are made from steel while the frame is made from high grade aluminum for increased durability and lighter weight. When it comes to getting accurate measurements on small parts or surfaces, you will definitely want to equip yourself with the InSize 1520-150 Digital Caliper
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE Fish Tape, 1/8 In x 100 ft, Spring Steel (900-148)
- VERMONT GAGE Pin Gage, Plus, 0.625 In, Black (911162500)
- HUSQVARNA Blade Guard (502082901)
- PRO-GRADE TOOLS Wrecking Bar, 3/4", Hex, 30" (63130)
- INSIZE Digital Caliper, SS, 0-6"/0-150mm Range (1169-150)
- INSIZE Digital Caliper, SS, 0-6"/0-150mm Range (1130-150)
- INSIZE Digital Caliper, 0-6"/0-150mm Range (1139-150)
- INSIZE Digital Caliper, 2-1/2" Jaw Depth, SS (1196-300)
- INSIZE Digital Caliper, SS, 0-12"/0-300mm Range (1522-127)
- INSIZE Digital Caliper, SS, 0-12"/0-300mm Range (1118-300B)
- IGAGING 8" IP54 Digital Caliper Absolute Origin - 100-700-08 (100-700-08)
- Insize Precision Measuring Tools