Shop All Digital Calipers
Insize
Digital Caliper, 0-4-24"/10-600mm Range
Mfr # 1179-600
Zoro # G2547778
product price: $902.99
/ea
Free Shipping & Returns
$902.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0005 in/0.01 mm
- Accuracy +/-0.0028 in
- Features Electronic TJ Ring Groove Caliper, Buttons
- Includes Hard Plastic Case
- Jaw Depth 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 1179-600
- Zoro # G2547778
- Country of Origin China
- Category Digital Calipers
Dimensions
Jaw Depth | 15/16 in |
Battery Size | CR2032 |
Measures Inside Dimension | Yes |
Description
RTJ Ring Groove Digital Caliper, Accuracy +/-0.0028 in, Data Output Type Cable, Long Form Calibration Certificate No, Jaw Actuation Type Slide, Jaw Material Steel, Maximum Measurement - Inch 24 in, Maximum Measurement - mm 600 mm, Measurements Inside, Outside, Battery Size CR2032, Caliper Material Steel, Case Type Plastic Case, Compatible SPC Cable Mfr. No. 7302-SPC1A/SPC1B, Mfr. No. 7305-SPC, Mfr. No. 7306-20, Display Type Digital
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Taperlock Thread Plug Gage, M5x0.80 Size (302114520)
- MILWAUKEE TOOL 14 in Thin Metal Cutting Circular Saw Blade (1 in Arbor) (48-40-4510)
- JOHNSON LEVEL 78 In. Aluminum Magnetic Heavy-Duty I-Beam Level (1234-7800)
- DEWALT SDS Max Drill Bit, 3in. x 12in. Scaling Chisel SDS Max Shank (DW5838B10)
- INSIZE Digital Caliper, 0-6"/0-150mm Range (1139-150)
- INSIZE Digital Caliper, SS, 0-6"/0-150mm Range (1161-150A)
- INSIZE Digital Caliper, SS, 0-6"/0-150mm Range (1108-150CAL)
- INSIZE Digital Caliper, SS, 0-8"/0-200mm Range (1130-200)
- INSIZE Digital Caliper, SS, 0-24"/0-600mm Range (1133-24)
- INSIZE Digital Caliper, SS, 0-6"/0-150mm Range (1110-150A)
- FOWLER 6"/150mm Euro-Cal IV Electronic Caliper (541003301)
- Insize Calipers & Accessories