Shop All Vernier Calipers
Insize
Digital Caliper, 0-4-12"/10-300mm Range
Mfr # 1525-300E
Zoro # G6536807
product price: $600.99
/ea
Free Shipping & Returns
$600.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0005 in/0.01 mm
- Accuracy +/-0.003 in, +/-0.79 mm
- Absolute Positioning Yes
- IP Rating Not Rated
- Caliper Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 1525-300E
- Zoro # G6536807
- Country of Origin China
- Category Vernier Calipers
Dimensions
Jaw Depth | 2 1/8 in |
Battery Size | CR2032 |
Measures Inside Dimension | Yes |
Description
Back Jaw Centerline Digital Caliper, Accuracy +/-0.003 in, +/-0.79 mm, Data Output Type Cable, Long Form Calibration Certificate No, Jaw Actuation Type Slide, Jaw Material Steel, Maximum Measurement - Inch 12 in, Maximum Measurement - mm 300 mm, Measurements Inside, Battery Size CR2032, Caliper Material Steel, Case Type Plastic Case, Compatible SPC Cable Mfr. No. 7302-SPC5A/SPC5B, Mfr. No. 7305-SPC2A, Mfr. No. 7306-20, Display Type Digital, Includes Hard Plastic Case, Includes Battery Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, Torx(R) SAE Socket, 12 Points (J5230N)
- BOSCH 4-Cutter Hammer Drill Bit 5/16" x 6.000"L, SDS Plus (HCFC2051)
- GREENLEE 8 Piece Hydraulic Punch Driver Set, 10 ga. (7306SB)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 5/8x12 In (48-20-7203)
- INSIZE Vernier Caliper, SS, 0 to 24"Range, 4"Jaw D (1211-24)
- INSIZE Vernier Caliper, SS, 0 to 40"Range, 4"Jaw D (1211-40)
- INSIZE Vernier Caliper, 0 to 12"Range, 2.50"Jaw D (1205-3002E)
- INSIZE Vernier Caliper (1205-150S)
- INSIZE Vernier Caliper (1205-1502S)
- INSIZE Vernier Caliper, SS, 0 to 8" Range, 2"Jaw D (1205-2002E)
- STARRETT Vernier Caliper w/Case, 8 In/200mm (125MEA-8/200)
- Insize Calipers & Accessories