Shop All Digital Calipers
Insize
Digital Caliper, 0-4-12"/10-300mm Range
Mfr # 1192-300AE
Zoro # G2551390
Free Shipping & Returns
$564.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0005 in/0.01 mm
- Accuracy +/-0.0035 in
- Features Electronic Off Set Centerline Caliper
- Includes Hard Plastic Case
- Jaw Depth 2 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 1192-300AE
- Zoro # G2551390
- Country of Origin China
- Category Digital Calipers
Dimensions
Jaw Depth | 2 9/16 in |
Battery Size | CR2032 |
Description
Offset Jaw Centerline Digital Caliper, Accuracy +/-0.0035 in, Data Output Type Cable, Long Form Calibration Certificate No, Jaw Actuation Type Slide, Jaw Material Steel, Maximum Measurement - Inch 12 in, Maximum Measurement - mm 300 mm, Battery Size CR2032, Caliper Material Steel, Case Type Plastic Case, Compatible SPC Cable Mfr. No. 7302-SPC5A/SPC5B, Mfr. No. 7305-A01/A02, Mfr. No. 7305-SPC2A, Mfr. No. 7306-20, Display Type Digital, Functions Auto-Power Off, Includes Hard Plastic Case
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Hammer, Chipping, 29 CFM (W4A2)
- KNIPEX Crimping Sets, Crimp Assortments (97 90 21)
- BON TOOL Bon 82-410 Steel Wire Asphalt Broom 16" (82-410)
- HEXARMOR Apron Strap (APS-L (9))
- INSIZE Digital Caliper, SS, 0-12"/0-300mm Range (1108-300)
- INSIZE Digital Caliper, 0-5-8.5"/12-212mm Range (1526-200)
- INSIZE Digital Caliper, 4" Jaw Depth, SS (1106-601)
- INSIZE Digital Caliper, P1-P24 Range, 1/4" Jaw D (1181-M25A)
- INSIZE Digital Caliper, SS, 0-12"/0-300mm Range (1193-300)
- INSIZE Digital Caliper, SS, 0-6"/0-150mm Range (1187-150A)
- ASIMETO 0-8" Asimeto Digital Depth Caliper With Single Hook (7322087)
- Insize Precision Measuring Tools