Shop All Digital Calipers
Insize
Digital Caliper, 0-4-12"/10-300mm Range
Mfr # 1192-300A
Zoro # G2547909
Free Shipping & Returns
$485.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Resolution 0.0005 in
- Accuracy +/-0.003 in, +/-0.09 mm
- Features Electronic Off Set Centerline Caliper
- Includes Hard Plastic Case
- Jaw Depth 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 1192-300A
- Zoro # G2547909
- Country of Origin China
- Category Digital Calipers
Dimensions
Jaw Depth | 1 in |
Battery Size | CR2032 |
Description
Offset Jaw Centerline Digital Caliper, Accuracy +/-0.003 in, +/-0.09 mm, Data Output Type Cable, Long Form Calibration Certificate No, Jaw Actuation Type Slide, Jaw Material Steel, Maximum Measurement - Inch 12 in, Battery Size CR2032, Caliper Material Steel, Case Type Plastic Case, Compatible SPC Cable Mfr. No. 7302-SPC5A/5B, Mfr. No. 7305-SPC2A, Mfr. No. 7306-20, Display Type Digital, Functions Auto-Power Off, , Includes Hard Plastic Case, Includes Battery Yes, Includes Case Yes
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Spiral Point Tap Plug, 2 Flutes (L7284)
- CRAFTSMAN Sockets, 1/2" Drive 5/8" SAE Deep Impact (CMMT15999)
- MCR SAFETY MCR Safety K3H20 Klondike® Plus Magnifier Safety Glasses, 2.0 Magnifier, Clear Lens (K3H20)
- PLATT Tool Organizer Pallet, 24-3/4"L x 14-3/4"W (XEH PALLET)
- INSIZE Digital Caliper, SS, 0-12"/0-300mm Range (1108-300)
- INSIZE Digital Caliper, 4" Jaw Depth, SS (1106-601)
- INSIZE Digital Caliper, SS, 0-6"/0-150mm Range (1185-150A)
- INSIZE Digital Caliper, SS, 0-18"/0-450mm Range (1135-451)
- INSIZE Digital Caliper, SS, 0-8"/0-200mm Range (1172-200)
- INSIZE Digital Caliper, SS, 0-24"/0-600mm Range (1133-24)
- FOWLER IP65 Heavy Duty Carbon Fiber Electronic Caliper, 0-60in/0-1500mm (54-100-160-0)
- Insize Calipers & Accessories