Shop All Vernier Calipers
Insize
Digital Caliper, 0-2-12"/5-300mm Range
Mfr # 1524-300E
Zoro # G6524983
product price: $605.99
/ea
Free Shipping & Returns
$605.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Depth 1 in
- Long Form Calibration Certificate No
- Accuracy +/-0.0039 in
- Features Electronic Back-Jaw Edge
- IP Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 1524-300E
- Zoro # G6524983
- Country of Origin China
- Category Vernier Calipers
Dimensions
Jaw Depth | 1 in |
Battery Size | CR2032 |
Measures Inside Dimension | Yes |
Description
Back Jaw Centerline Digital Caliper, Accuracy +/-0.0039 in, Data Output Type Cable, Long Form Calibration Certificate No, Jaw Actuation Type Slide, Jaw Material Steel, Maximum Measurement - Inch 12 in, Maximum Measurement - mm 300 mm, Measurements Inside, Battery Size CR2032, Caliper Material Steel, Case Type Plastic Case, Compatible SPC Cable Mfr. No. 7302-SPC5A/SPC5B, Mfr. No. 7305-SPC2A, Mfr. No. 7306-20, Display Type Digital, Includes Hard Plastic Case, Includes Battery Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUOT Reamer Dispenser, Original, 60 Compartment (13420)
- DEWALT Cordless Angle Grinder Kit, 60V, 9000 RPM (DCG418X2/DCG418B)
- KO-KEN Spark Plug Socket 18mm 6 Point 70mm Rubber 3/8 Sq. Drive (3300S-18)
- IDEAL Fish Tape, 3/16 In x 50 ft, Fiberglass (31-086)
- INSIZE Vernier Caliper, SS, 0 to 24"Range, 4"Jaw D (1211-24)
- INSIZE Vernier Caliper, 0 to 6" Range, 1.50"Jaw D (1205-1502E)
- INSIZE Vernier Caliper (1205-1502S)
- INSIZE Vernier Caliper (1205-150S)
- INSIZE Digital Caliper, 0-8-20"/20-500mm Range (1192-500AE)
- INSIZE Vernier Caliper, 0 to 12"Range, 2.50"Jaw D (1205-3002E)
- GENERAL TOOLS Vernier Caliper, Steel, 2-9/16" Jaw D (722)
- Insize Precision Measuring Tools