Shop All Digital Microscopes
Insize
Digital Auto Focus Microscope
Mfr # 5303-AF103
Zoro # G4444415
product price: $3,702.99
/ea
Free Shipping & Returns
$3,702.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyepiece Type Monocular
- Light Source LED
- Optical Field of View 13 mm
- Optical Magnification 20X to 123X
- Maximum Magnification Capability 20X to 123X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 5303-AF103
- Zoro # G4444415
- Country of Origin China
- Category Digital Microscopes
Dimensions
Table Size | 22.44 in x 11.81 in |
Overall Height | 17 in |
Overall Width | 11 3/4 in |
Overall Depth | 22 3/8 in |
Table Length | 22 7/16 in |
Table Width | 11 13/16 in |
Stage Width | 298 mm |
Stage Depth | 571 1/2 mm |
Description
Digital Microscope, Eyepiece Type Monocular, Light Source LED, Optical Field of View 13 mm, Optical Magnification 20X to 123X, Maximum Magnification Capability 20X to 123X, Eyepiece Protractor No, Features Not Applicable, Includes Auxiliary Objective, 0.5x Camera Adapter, 8GB Memory Card, Black Plate, Holder, Mouse, Power Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE RIDGE ERGONOMICS Fabric Medium Bench Chair, 21-1/2" to 29", No Arms, Blue (BR-ESD-FMBCH-CR-T0-A0-CF-EC-ESDBLU)
- LW SCIENTIFIC Incubator, 12-7/8inWx16-13/16inH, 110V (ICL-020L-D071)
- LAB SAFETY SUPPLY Volumetric Pipette, A, Glass, 100mL, PK6 (5PTE2)
- ZORO SELECT SS SPOON 21 CM L, QTY BEL, PK2 (H36729-0021)
- INSIZE Microscope Digital Camera, 10.24" H, WiFi (ISM-WF200)
- INSIZE Microscope Digital Camera, 13.58" H, USB (ISM-PM200SB)
- INSIZE Digital Measuring Microscope (ISM-DL301-U)
- LW SCIENTIFIC Camera for Microscope, 4k 16mp (BVC-4K16-CMT3)
- VIVIDIA Digital Microscope, 300x, 12M, 1080P, 5", Measurement DVR & Polarizer (HM 058)
- CELESTRON ACQUISITION, LLC Celestron Deluxe Handheld Digital Microscope (44302-C)
- PREMIERE Slide Warmer, Large, 25.5" x 9.75" x 4" (XH-2001)
- Insize Digital Microscopes