Shop All Electronic Torque Wrenches
Insize
Digital Angle Torque Wrench, 602, 3009In.Lb/50.1, 250.7Ft.Lb
Mfr # IST-1W340A
Zoro # G300456740
product price: $927.99
/ea
Free Shipping & Returns
$927.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Graduations (in. lbs.) 1 in-lb
- Torque Range 50.1 to 250.7 ft-lb
- Power Source (2) AA Batteries
- Accuracy ±2% / ±3% / ±2 Deg
- Graduations (ft.-lbs.) 0.1 ft-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # IST-1W340A
- Zoro # G300456740
- UPC # 6928640326349
- Country of Origin Unknown
- Category Electronic Torque Wrenches
Details
Graduations (in. lbs.) | 1 in-lb |
Torque Range | 50.1 to 250.7 ft-lb |
Power Source | (2) AA Batteries |
Accuracy | ±2% / ±3% / ±2 Deg |
Graduations (ft.-lbs.) | 0.1 ft-lb |
Display | Digital |
Description
Digital Angle Torque Wrench, 602, 3009In.Lb/50.1, 250.7Ft.Lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Threaded stud, DVA.6-30-30-M8-18-40 (DVA.6)
- OSG Carbide End Mill, 3/8 in. dia, 1 in. Cut L (HP460-3750)
- MASTER APPLIANCE Taper Needle Tip 0.5mm dia. (70-01-05)
- MILWAUKEE TOOL SDS MAX Scaling Chisel 2" x 12" (48-62-4085)
- INSIZE Dial Trq Wrench, 1/2", 70 Nm to 350 Nm (IST-DW350)
- INSIZE Elec. Torque Wrench, Standard, 25-19/32 (IST-W340A)
- INSIZE Dial Trq Wrench, 3/8", 4 Nm to 18 Nm (IST-DW18)
- INSIZE Dial Trq Wrench, 1/4", 1 Nm to 4 Nm (IST-DW3D5)
- INSIZE Dial Trq Wrench, 1/2", 28 Nm to 140 Nm (IST-DW140)
- INSIZE Dial Trq Wrench, 1/4", 2 Nm to 9 Nm (IST-DW9)
- BETA Electronic Torque Wrench, 1/2" (005990020)
- Insize Electronic Torque Wrenches